Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 023079 Tapered Roller Bearing, Shaft Size 1.6250 Inch, Bore Tapered, Steel | BF4JET

BALDOR / DODGE 023079 WSTU-E-110R Tapered Roller Bearing, Shaft Size 1.6250 Inch, Bore Tapered, Steel

Item: BF4JET Model: 023079Cross Ref: WSTU-E-110R
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€669.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.625"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023079 WSTU-E-110R Tapered Roller Bearing, Shaft Size 1.6250 Inch, Bore Tapered, Steel
€669.90 /unit