MARATHON MOTORS 056T17D3301 Motor 3-phase 1 Hp 1725 Rpm 208-230/460v | AD6DXD 44Y966 / K063

LEESON 056T17D3301 K063 / 56T17D3301B General Purpose Motor, 1/0.75 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM

Item: AD6DXD Model: 056T17D3301Cross Ref: 44Y966 / K063 / 56T17D3301B
In Stock

Get it by Wednesday, Jun 11

€617.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Duty CycleContinuous
Efficiency77%
Efficiency GroupStandard
Frame56HZ
Frame MaterialRolled Steel
Frequency50/60 Hz
Full Load Amps3.4-3.6/1.8A
Full Load Amps @ 50hz3.4-3.6/1.8A
Hp1 hp
Insulation ClassClass B
Inverter RatedYes
Length Less Shaft8 11/16"
Max. Ambient Temp.104°F
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length11"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty1 yr.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)20.62
Ship length (cm)41.61
Ship width (cm)26.67
HS code8501524000
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignVoltageNameplate RpmHpFrequencyFull Load AmpsMotor TypeFramePrice
MARATHON MOTORS 449TSTDN14005 Fire Pump Motor 500 Hp 3575 Rpm 60/50 Hz | AD4UFE 44A181 / H819A 449TSTDN14005Open Dripproof460V AC3575 RPM500 hp50/60 Hz546AThree Phase449TS€38,800.99
MARATHON MOTORS 184TTDW16038 Motor 3-phase 5 Hp 1755 Rpm 208-230/460v | AD6DYH 44Z061 / U428B 184TTDW16038Open Dripproof208-230/460V AC1755 RPM5 hp50/60 Hz12.6/6.3AThree Phase184T€1,153.82
MARATHON MOTORS 449TSTDN16005 Motor 3-phase 500 Hp 3575 Rpm 460v | AD6EDJ 44Z255 / U797 449TSTDN16005Open Dripproof460V AC3572 RPM500 hp50/60 Hz538AThree Phase449TS€50,586.34
MARATHON MOTORS 254TTDC6003 U289 General Purpose Motor | AJ2MFW U289 254TTDC6003Dripproof575V AC3600 RPM20 hp60 Hz18.4ASquirrel Cage Inverter Rated254T€2,199.04
MARATHON MOTORS 213TTDC6079 U279 General Purpose Motor | AJ2MPC U279 213TTDC6079Dripproof575V AC1200 RPM3 hp60 Hz3.6ASquirrel Cage Inverter Rated213T€1,392.12
MARATHON MOTORS 145TTDR5401 Motor 3-phase 3/4 Hp 850 Rpm 208-230/460v | AD6DXG 44Y978 / H181 145TTDR5401Open Dripproof208-230/460V AC850 RPM3/4 hp50/60 Hz3.8-4/2AThree Phase145T€777.23
MARATHON MOTORS 056T17D3303 Motor 3-phase 2 Hp 1725 Rpm 208-230/460v | AD6DXK 44Y992 / K065 056T17D3303Open Dripproof208-230/460V AC1725 RPM2 hp50/60 Hz6.2/3.1AThree Phase56HZ€705.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056T17D3301 K063 / 56T17D3301B General Purpose Motor, 1/0.75 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM
€617.96 /unit