MARATHON MOTORS 213TTDC6079 U279 General Purpose Motor | AJ2MPC U279

MARATHON MOTORS 213TTDC6079 U279 / 213TTDC6079A General Purpose General Purpose Motor, 3 HP, 3 Phase, 60 Hz, 575V, 1200 RPM

Item: AJ2MPC Model: 213TTDC6079Cross Ref: 44Z168 / U279 / 213TTDC6079A
In Stock

Get it by Tuesday, Jun 10

€1,392.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Conduit Box PositionF1
Duty CycleContinuous
Efficiency88.5%
Frame213T
Frequency60 Hz
Full Load Amps3.6A
Hp3 hp
Insulation ClassClass F
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Motor TypeSquirrel Cage Inverter Rated
Mounting TypeRigid Base
Nameplate Rpm1200 RPM
Nema DesignB
OrientationHorizontal
Output Kw2.24 kW
Phase3
Service Factor1.15
Voltage575V AC

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)35.56
Ship length (cm)57.15
Ship width (cm)42.7
HS code8501524000
Country of OriginCN

Product Details:

    • Starting Type: LINE OR INVERTER
    • KVA Code: K
    • Drive End Bearing: BALL
    • IP Code: 22
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6308
    • Opposite End Bearing Size: 6208
    • Inverter Speed Range: CONSTANT 10:1

Product Variants

ProductModelMotor Enclosure DesignVoltageNameplate RpmHpFrequencyFull Load AmpsMotor TypeFramePrice
MARATHON MOTORS 449TSTDN14005 Fire Pump Motor 500 Hp 3575 Rpm 60/50 Hz | AD4UFE 44A181 / H819A 449TSTDN14005Open Dripproof460V AC3575 RPM500 hp50/60 Hz546AThree Phase449TS€38,800.99
MARATHON MOTORS 184TTDW16038 Motor 3-phase 5 Hp 1755 Rpm 208-230/460v | AD6DYH 44Z061 / U428B 184TTDW16038Open Dripproof208-230/460V AC1755 RPM5 hp50/60 Hz12.6/6.3AThree Phase184T€1,153.82
MARATHON MOTORS 449TSTDN16005 Motor 3-phase 500 Hp 3575 Rpm 460v | AD6EDJ 44Z255 / U797 449TSTDN16005Open Dripproof460V AC3572 RPM500 hp50/60 Hz538AThree Phase449TS€50,586.34
MARATHON MOTORS 254TTDC6003 U289 General Purpose Motor | AJ2MFW U289 254TTDC6003Dripproof575V AC3600 RPM20 hp60 Hz18.4ASquirrel Cage Inverter Rated254T€2,199.04
MARATHON MOTORS 056T17D3301 Motor 3-phase 1 Hp 1725 Rpm 208-230/460v | AD6DXD 44Y966 / K063 056T17D3301Open Dripproof208-230/460V AC1725 RPM1 hp50/60 Hz3.4-3.6/1.8AThree Phase56HZ€617.96
MARATHON MOTORS 145TTDR5401 Motor 3-phase 3/4 Hp 850 Rpm 208-230/460v | AD6DXG 44Y978 / H181 145TTDR5401Open Dripproof208-230/460V AC850 RPM3/4 hp50/60 Hz3.8-4/2AThree Phase145T€777.23
MARATHON MOTORS 056T17D3303 Motor 3-phase 2 Hp 1725 Rpm 208-230/460v | AD6DXK 44Y992 / K065 056T17D3303Open Dripproof208-230/460V AC1725 RPM2 hp50/60 Hz6.2/3.1AThree Phase56HZ€705.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 213TTDC6079 U279 / 213TTDC6079A General Purpose General Purpose Motor, 3 HP, 3 Phase, 60 Hz, 575V, 1200 RPM
€1,392.12 /unit