MARATHON MOTORS 056C17G5327 G876 Explosion Proof Motor | AJ2LUE 2NKZ4 / G876

LEESON 056C17G5327 G876 / 56C17G5327G Explosion Proof Motor, 1 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM

Item: AJ2LUE Model: 056C17G5327Cross Ref: 2NKZ4 / G876 / 56C17G5327G
In Stock

Get it by Tuesday, Jun 17

€1,120.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
AssemblyF1 Only
Bearing TypeBall
Conduit Box LocationExterior
Conduit Box PositionF1 Only
Duty CycleContinuous
Efficiency72%
Enclosure TypeExplosion Proof Fan Cooled
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps13.4/6.8-6.7A
Hazardous Location Class1 C, D, 2 F, G , EXP PROOF CL I GR C&, D CL II GR F&, G T3B
Hazardous Location DivisionDivision 1
Hp1 hp
IncludesExplosion Proof Conduit Box
Insulation ClassClass B
Lead Length18"
Length Less Shaft12 3/8"
Max. Ambient Temp.40°C
Motor ApplicationHazardous Location
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Mounting TypeFace, Base
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionAutomatic
Motor TypeCapacitor Start
Mounting TypeC Face, Rigid Base
Nameplate Rpm1725 RPM , 1800 RPM
Nema DesignN
Nominal Efficiency72%
Number Of Speeds1
OrientationHorizontal
Output Rating0.75 kW
Overall Length14.438"
Phase1
Power0.75 kW
Service Factor1
Shaft Dia.5/8"
Shaft Length2.062"
Temp. CodeT3B
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V
Hz60
Ins. ClassClass B
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Service Factor1
No. Of Speeds1
StandardsCSA CERTIFIED, UL LISTED
Weight1009 lbs.

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)20.62
Ship length (cm)41.61
Ship width (cm)26.67
HS code8501406040
Country of OriginMX

Product Details:

    • Starting Type: CAP START IND RUN
    • KVA Code: J
    • Drive End Bearing: BALL
    • IP Code: 54
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelHpNameplate RpmService FactorOutput RatingOverall LengthNema DesignEfficiencyNominal EfficiencyPrice
MARATHON MOTORS 056C17G5328 G872 Explosion Proof Motor | AJ2LWM 2NKZ1 / G872 056C17G53281/2 hp1725 RPM1.150.37 kW13.938"No Design Code66%66%€945.15
MARATHON MOTORS 056C17G5326 G874 Explosion Proof Motor | AJ2MJC 2NKZ3 / G874 056C17G53263/4 hp1725 RPM10.56 kW14.438"No Design Code70%-€1,055.67
MARATHON MOTORS 056C34G5314 G873 Explosion Proof Motor | AJ2MVY 2NKZ2 / G873 056C34G53143/4 hp3450 RPM10.56 kW13.938"No Design Code66%66%€877.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056C17G5327 G876 / 56C17G5327G Explosion Proof Motor, 1 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM
€1,120.48 /unit