MARATHON MOTORS 056C17G5317 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVX 19RW62 / G657

LEESON 056C17G5317 G657 / 56C17G5317L Explosion Proof Motor, 0.75 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM

Item: AF6JVX Model: 056C17G5317Cross Ref: 19RW62 / G657 / 56C17G5317L
In Stock

Get it by Tuesday, Jun 17

€1,030.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.40°C
Bearing TypeBall
Conduit Box LocationExterior
Duty CycleContinuous
Efficiency GroupStandard
Enclosure TypeHazardous Location
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps11/5.5-5.4A
Hazardous Location ClassClass 1 C, D, 2 F, G
Hazardous Location DivisionDivision 1
Hp3/4 hp
IncludesExplosion Proof Conduit Box
Insulation ClassClass B
Lead Length8"
Length Less Shaft12.438"
Max. Ambient Temp.40°C
Motor ApplicationHazardous Location
Motor DesignCapacitor Start
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionAutomatic
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
Nema DesignNo Design Code
Nominal Efficiency70%
Number Of Speeds1
Overall Length14 7/16"
Phase1
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length2"
Temp. CodeT3B
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V
Hz60
Ins. ClassClass B
Motor BearingsBall
Motor Frame MaterialSteel
Motor Service Factor1
No. Of Speeds1
StandardsCSA CERTIFIED, UL LISTED
Weight33 lbs.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)20.62
Ship length (cm)41.61
Ship width (cm)26.67
HS code8501404040
Country of OriginMX

Product Variants

ProductModelHpRpm RangeNameplate RpmHazardous Location ClassFrame MaterialOverall LengthNominal EfficiencyFull Load AmpsPrice
MARATHON MOTORS 056B11G5301 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVQ 19RW56 / G655 056B11G53011/2 hp1101-1200 RPM1140 RPM1C, D/2F, GRolled Steel14 15/16"64%9.6/4.8-4.7A€1,218.03
MARATHON MOTORS 056C11G5306 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVR 19RW57 / G650 056C11G53061/4 hp1101-1200 RPM1140 RPMClass 1C, Class D/2F, Class GRolled Steel13 15/16"47.5%6.8/3.4-3.1A€984.05
MARATHON MOTORS 056C11G5307 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVT 19RW58 / G652 056C11G53071/3 hp1101-1200 RPM1140 RPMClass 1C, Class D/2F, Class GRolled Steel13 15/16"52.5%7.8/3.9-3.6A€1,055.67
MARATHON MOTORS 056C17E5314 Hazardous Location Motor Capacitor-start/ind Run Epnv | AF6JVU 19RW59 / G639 056C17E53141/4 hp1701-1800 RPM1725 RPM1C, D/2F, GRolled Steel12"65%4.8/2.3-2.4A€734.64
MARATHON MOTORS 056C17G5315 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVV 19RW60 / G651 056C17G53151/3 hp1701-1800 RPM1725 RPMClass 1 C, D, 2 F, GSteel13 7/16"55%6.6/3.3-3.1A€838.36
MARATHON MOTORS 056C17G5318 Hazardous Location Motor Capacitor-start/ind Run Epfc | AF6JVY 19RW63 / G659 056C17G53181 hp1701-1800 RPM1725 RPM1C, D/2F, GRolled Steel14.438"72%13.4/6.8-6.7A€1,101.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056C17G5317 G657 / 56C17G5317L Explosion Proof Motor, 0.75 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM
€1,030.35 /unit