MARATHON MOTORS 048S17D2090 General Purpose Motor Split-phase 1/3 Hp 60 Hz | AF6NHM 19YW43 / S006

LEESON 048S17D2090 S006 / 48S17D2090L General Purpose Motor, 0.33 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AF6NHM Model: 048S17D2090Cross Ref: 19YW43 / S006 / 48S17D2090L
In Stock

Get it by Monday, Jun 16

€206.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Duty CycleContinuous
Efficiency57.5%
Frame48
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps6.6A
Hp1/3 hp
Insulation ClassClass B
Length Less Shaft7 3/4"
Max. Ambient Temp.104°F
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft RotationCW/CCW
Motor TypeSplit Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
Number Of Speeds1
Overall Length9 5/16"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.0
Shaft Dia.1/2"
Shaft Length1 9/16"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor BearingsBall
Motor DesignSplit-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Thermal ProtectionNone
No. Of Speeds1
Nominal Efficiency57.5%
StandardsCSA, UL RECOGNIZED
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)16.81
Ship length (cm)28.09
Ship width (cm)17.15
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageHpFull Load AmpsMotor TypeService FactorFrameFrame MaterialThermal ProtectionPrice
MARATHON MOTORS 048C17D2023 General Purpose Motor Capacitor-start / Induction Run 1/3 Hp 60 Hz | AF6NHJ 19YW39 / S010 048C17D2023115/230V AC1/3 hp7/3.5ACapacitor Start1.048Rolled SteelNone€279.04
MARATHON MOTORS 048S17D2113 General Purpose Motor Split-phase 1/3 Hp 60 Hz | AF6NHN 19YW44 / S026 048S17D2113115V AC1/3 hp6.6ASplit Phase148SteelAutomatic€214.83
MARATHON MOTORS 056C17D2054 General Purpose Motor Capacitor-start / Induction Run 3/4 Hp 60 Hz | AF6NHQ 19YW46 / S014 056C17D2054115/230V AC3/4 hp10.4/5.2ACapacitor Start1.056Rolled SteelNone€411.15
MARATHON MOTORS 056C17D2098 General Purpose Motor Capacitor-start / Induction Run 1/2 Hp 60 Hz | AF6NHV 19YW50 / S012 056C17D2098115/230V AC1/2 hp9/4.5ACapacitor Start1.056Rolled SteelNone€343.86
MARATHON MOTORS 056C17D5319 General Purpose Motor Capacitor-start / Induction Run 1 Hp 60 Hz | AF6NHW 19YW51 / S037 056C17D5319115/230V AC1 hp13.6/6.8ACapacitor Start1.056Rolled SteelNone€553.76
MARATHON MOTORS 056S17D2046 General Purpose Motor Split-phase 1/2 Hp 60 Hz | AF6NJD 19YW54 / S022 056S17D2046115V AC1/2 hp9.2ASplit Phase156Rolled SteelNone€262.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 048S17D2090 S006 / 48S17D2090L General Purpose Motor, 0.33 HP, 1 Phase, 60 Hz, 115V, 1800 RPM
€206.81 /unit