Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 2AK2258 V-belt Pulley 5/8 Fixed 2.25 Outer Diameter Cast Iron | AE6PMJ 5UHG1

TB WOODS 2AK2258 FHPBoredtosize V-Belt Sheave, Cast Iron, 3L Type Belt, 1.625 inch Hub Dia.

Item: AE6PMJ Model: 2AK2258Cross Ref: 5UHG1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
4l, A, Or Ax Belt Pitch Dia.2"
4la Or A Belt Pitch Dia.2"
Belt Type3L
Bore Dia.5/8"
Bore TypeFinished With Keyway
Bore-to-size Bore Dia.5/8"
Bushing RequiredNone
ConstructionSolid
Datum Dia.2"
Dimension E0.47"
Dimension L1.66"
Face Width1.38"
Fits Shaft Dia.5/8"
Hub Dia.1 5/8"
Industry Number2AK2258
Inside Dia.1 22/25"
Keyway Size0.187" x 0.093"
MaterialCast Iron
Max. Rpm11120 RPM
No. Of Grooves2
Outside Dia.2 1/4"
Overall Length1.844"
Pitch Dia.2 1/4"
Product TypeFHP Bored to Size
Set Screw IncludedYes
Weight1.1 lbs.
3l Pitch Diameter1.66"
4l Pitch Diameter2"
A Pitch Diameter2"
Ax Pitch Diameter2"
Bore Diameter5/8"
For Belt Section3L, 4L, A, AX
For V-belt TypeClassical, Cogged
Hub Projection0.469"
Hub TypeOne Side
IncludesSet Screw
KeywayYes
Keyway Depth3/32"
Keyway Width3/16"
Length Through Bore1 21/32"
Material FabricationCast
Number Of Grooves2
Number Of Set Screws1
Outside Diameter2.25"
Overall Width1 7/8"
Pitch Diameter1.66" (3L), 2" (4L, A)
Pulley ConstructionPlain
Pulley Industry Number2AK22
Pulley SeriesSeries AK
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)7.62
Ship length (cm)7.11
Ship width (cm)5.08
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS AK3212 V-belt Pulley 1/2 Fixed 3.25 Outer Diameter Iron | AA6HTW 14A165 AK3212Machinable3 1/4"1/2"AK32123"-11/25"0.94"€26.21
TB WOODS AK3258 V-belt Pulley 5/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTX 14A166 AK3258Finished With Keyway3 1/4"5/8"AK32583"-11/25"0.94"€26.21
TB WOODS AK3234 V-belt Pulley 3/4 Fixed 3.25 Outer Diameter Cast Iron | AA6HTY 14A167 AK3234Finished With Keyway3 1/4"3/4"AK32343"-11/25"0.94"€26.21
TB WOODS AK3278 V-belt Pulley 7/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTZ 14A168 AK3278Finished With Keyway3 1/4"7/8"AK32783"-11/25"0.94"€26.21
TB WOODS AK321 V-belt Pulley 1 Fixed 3.25 Outer Diameter Cast Iron | AA6HUA 14A169 AK321Finished With Keyway3 1/4"1"AK3213"-11/25"0.94"€26.21
TB WOODS AK1041 V-belt Pulley 1 Fixed 10.25 Outer Diameter Cast Iron | AE6FJL 5RHX2 AK1041Finished With Keyway10 1/4"1"AK104110"-18/25"1.47"€103.15
TB WOODS AK10434 V-belt Pulley 3/4 Fixd 10.25 Outer Diameter Cast Iron | AE6FJM 5RHX3 AK10434Finished With Keyway10 1/4"3/4"AK1043410"-18/25"1.47"€103.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 2AK2258 FHPBoredtosize V-Belt Sheave, Cast Iron, 3L Type Belt, 1.625 inch Hub Dia.
€56.94 /unit