MARATHON MOTORS 048C17D2042 B313 HVAC Motor | AJ2LLF B313

LEESON 048C17D2042 B313 / 48C17D2042P Fan and Blower Motor, 0.25 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM

Item: AJ2LLF Model: 048C17D2042Cross Ref: 38N068 / B313 / 48C17D2042P
In Stock

Get it by Thursday, Jun 12

€335.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
AssemblyF1 Only
Bearing TypeBall
Body Dia.5.562"
Conduit Box PositionF1 Only
Duty CycleContinuous
EfficiencyNot Applicable
Enclosure TypeDripproof
Extended Thru-boltsYes
Frame48Y
Frequency60 Hz
Full Load Amps5.2/2.8-2.6A
Full Load Efficiency57.5%
Hp1/4 hp
Insulation ClassClass B
Length Less Shaft8.062"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignDripproof
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeResilient Base
Motor Shaft DesignFlat
Motor Shaft RotationSelective CCW
Motor Thermal ProtectionAutomatic
Motor TypeCapacitor Start/Induction Run
Mounting TypeResilient Base Extended Studs
Nameplate Rpm1800 RPM
Nema DesignNo Design Code
Number Of Speeds1
Overall Length9.938"
Phase1
Power0.19 kW
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length2"
Shaft OrientationHorizontal
Thermal ProtectionAutomatic
Usable @ 208vYes
Voltage115/208-230V
Ins. ClassClass B
Motor BearingsBall
StandardsCSA, UL
Weight16 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)16.81
Ship length (cm)28.09
Ship width (cm)17.15
HS code8501404040
Country of OriginMX

Product Details:

    • Starting Type: CAP START IND RUN
    • KVA Code: M
    • Drive End Bearing: BALL
    • IP Code: 22
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelVoltageHpFrameMotor Mounting PositionShaft LengthMotor Enclosure DesignMax. Ambient Temp.Motor ApplicationPrice
MARATHON MOTORS 5KCR48TN3084X Motor 1 1/3 Hp 1725/1140 Rpm 208-230v | AD6NYC 46N398 / C1479 5KCR48TN3084X208-230V AC1 hp, 1/3 hp56HHorizontal1 7/8"Open Dripproof122°FGeneral Application€1,009.98
MARATHON MOTORS 5KCR49PN3011 Motor 3/4 1/4 Hp 1725/1140 Rpm 115v Auto | AD6NYD 46N399 / C420 5KCR49PN3011115V AC3/4 hp, 1/4 hp56Horizontal1 7/8"--General Application€764.89
MARATHON MOTORS 5KCR49PN3011X Motor 3/4 1/4 Hp 1725/1140 Rpm 115v None | AD6NYE 46N401 / C474 5KCR49PN3011X115V AC3/4 hp, 1/4 hp56Horizontal1 7/8"Open Dripproof104°FGeneral Application€898.24
MARATHON MOTORS 5KCR49PN3012X Motor 3/4 1/4 Hp 1725/1140 Rpm 208-230v | AD6NYF 46N402 / C486 5KCR49PN3012X208-230V AC3/4 hp, 1/4 hp56Horizontal1 7/8"Open Dripproof40°CGeneral Application€777.23
MARATHON MOTORS 5KCR49SN3009 Motor 1 1/3 Hp 1725/1140 Rpm 115v None | AD6NYJ 46N405 / C475 5KCR49SN3009115V AC1 1/3 hp56Horizontal1 7/8"Open Dripproof40°CGeneral Application€951.96
MARATHON MOTORS 5KCR49SN3009X Motor 1 1/3 Hp 1725/1140 Rpm 115v Auto | AD6NYK 46N406 / C1478 5KCR49SN3009X115V AC1 1/3 hp56Horizontal1 7/8"Open Dripproof104°FGeneral Application€990.85
MARATHON MOTORS 056C17D2074 B319 Single Phase Motor | AJ2KVC 46N371 / B319 056C17D2074115/208-230V AC3/4 hp56Horizontal1 7/8"Open Dripproof104°FGeneral Application€399.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 048C17D2042 B313 / 48C17D2042P Fan and Blower Motor, 0.25 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM
€335.84 /unit