MARATHON MOTORS 5KCR49SN3009X Motor 1 1/3 Hp 1725/1140 Rpm 115v Auto | AD6NYK 46N406 / C1478

LEESON 5KCR49SN3009X C1478 General Purpose Motor, 1-1/3 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AD6NYK Model: 5KCR49SN3009XCross Ref: 46N406 / C1478
In Stock

Get it by Monday, Jun 16

€990.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Efficiency70%
Efficiency GroupStandard
Enclosure TypeOpen Dripproof
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps10.8/7.4A
Hp1 1/3 hp
Insulation ClassClass B
Inverter RatedNo
Length12"
Length Less Shaft10 1/8"
Max. Ambient Temp.104°F
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeCradle Base
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor TypeCapacitor Start/Run
Mounting TypeCradle Base
No. Of Speeds1
Nominal Efficiency70%
Number Of Speeds2
Overall Length12"
Phase1
Rpm1725/1140 RPM
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Warranty1 yr.
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Motor BearingsBall
Motor DesignCapacitor Start/Run
Motor Frame MaterialSteel
Motor Service Factor1.15
Motor Thermal ProtectionAuto
Nameplate Rpm1725/1140 RPM
StandardsCSA CERTIFIED, UL LISTED
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)19.05
Ship length (cm)39.7
Ship width (cm)25.1
HS code8501406040
Country of OriginMX

Product Variants

ProductModelVoltageHpFrameMotor Mounting PositionShaft LengthMotor Enclosure DesignMax. Ambient Temp.Motor ApplicationPrice
MARATHON MOTORS 5KCR48TN3084X Motor 1 1/3 Hp 1725/1140 Rpm 208-230v | AD6NYC 46N398 / C1479 5KCR48TN3084X208-230V AC1 hp, 1/3 hp56HHorizontal1 7/8"Open Dripproof122°FGeneral Application€1,009.98
MARATHON MOTORS 5KCR49PN3011 Motor 3/4 1/4 Hp 1725/1140 Rpm 115v Auto | AD6NYD 46N399 / C420 5KCR49PN3011115V AC3/4 hp, 1/4 hp56Horizontal1 7/8"--General Application€764.89
MARATHON MOTORS 5KCR49PN3011X Motor 3/4 1/4 Hp 1725/1140 Rpm 115v None | AD6NYE 46N401 / C474 5KCR49PN3011X115V AC3/4 hp, 1/4 hp56Horizontal1 7/8"Open Dripproof104°FGeneral Application€898.24
MARATHON MOTORS 5KCR49PN3012X Motor 3/4 1/4 Hp 1725/1140 Rpm 208-230v | AD6NYF 46N402 / C486 5KCR49PN3012X208-230V AC3/4 hp, 1/4 hp56Horizontal1 7/8"Open Dripproof40°CGeneral Application€777.23
MARATHON MOTORS 5KCR49SN3009 Motor 1 1/3 Hp 1725/1140 Rpm 115v None | AD6NYJ 46N405 / C475 5KCR49SN3009115V AC1 1/3 hp56Horizontal1 7/8"Open Dripproof40°CGeneral Application€951.96
MARATHON MOTORS 056C17D2074 B319 Single Phase Motor | AJ2KVC 46N371 / B319 056C17D2074115/208-230V AC3/4 hp56Horizontal1 7/8"Open Dripproof104°FGeneral Application€399.76
MARATHON MOTORS 5KC49NN0061T 4688 HVAC Motor | AJ2KYC 4688 5KC49NN0061T115/208-230V AC1 hp56ZAll Angle2 1/4"Open Dripproof40°CHVAC/R€615.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KCR49SN3009X C1478 General Purpose Motor, 1-1/3 HP, 1 Phase, 60 Hz, 115V, 1800 RPM
€990.85 /unit