Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4040SE-STD 120V AL Door Closer Non-handed 120v Heavy Duty | AG3MXG 33MJ65

LCN 4040SE-STD 120V AL Door Closer Non-handed 120v Heavy Duty

Item: AG3MXG Model: 4040SE-STD 120V ALCross Ref: 33MJ65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,390.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialCast Iron
Arm TypeStandard
Closer Mounting StyleSurface
Closer PerformanceHeavy Duty
Closer TypeElectronically Controlled
Closing Operation ModeHydraulic
Door HandingNon Handed
FinishPowder Coat
For Use WithInterior Doors
Housing Height3 1/2"
Housing Length12 1/4"
Housing Width2 1/4"
Hydraulic/pneumaticHydraulic
IncludesScrews
Interior / ExteriorInterior
Interior Door Width48"
Ligature ResistantYes
Manual/automaticManual
MaterialAluminum
Max. Door Opening110°
Mounting HardwareIncluded
Mounting StyleHinge (Pull) Side, Stop Face
Powered By120V
Projection From Wall2 1/4"
Ada CompliantNo
ColorGray
Door Opening - Maximum110°
Door Width Campatibility4 ft.
Energy SourceHydraulic
FeaturesAll Weather Fluid, Cast Iron Design, Replaceable In The Field
Hand OrientationNon Handed
Height Between Mounting Holes2 1/4"
Housing Depth2 1/4"
Includes HardwareHardware Included
Length Between Mounting Holes2"
Ligature ResistanceLigature-Resistant
Location UseInterior
Mounting TypeStandard
Performance Grade1-Heavy Duty
Projection2 1/4"
Series4040SE Series
Spring Size4
Spring Size - Minimum1
Spring TypeAdjustable
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)10.16
Ship length (cm)59.69
Ship width (cm)10.16
HS code8302603000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelMounting StylePowered ByFinishCloser TypeArm TypeArm MaterialInterior Door WidthProjection From WallPrice
LCN 4040SE-STD 24V AL Door Closer Non-handed 24v Heavy Duty | AG3MHF 33MJ66 4040SE-STD 24V ALHinge Side, Stop Face24VPowder CoatElectronically ControlledStandardCast Iron48"2 1/4"€1,374.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4040SE-STD 120V AL Door Closer Non-handed 120v Heavy Duty
€1,390.03 /unit