WESTWARD 19T325 Clamping Kit With U Clamp 66 Pieces | AA8TFW

WESTWARD 19T325 Clamping Kit With U Clamp 66 Pieces

Item: AA8TFW Model: 19T325
In Stock

Get it by Tuesday, Jun 10

€379.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamping Kit
TypeMachinist
FinishBlack Oxide
For T-slot Size1/2"
MaterialSteel
Measurement SystemInch
Step Block Width1"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)24
Ship length (cm)39
Ship width (cm)12
HS code8466208020
Country of OriginCN

Product Variants

ProductModelSlot SizeTypeMaterialFinishThread LengthPrice
WESTWARD 19T326 Clamping Kit 3/8 5/16-18 Stud 54 Pieces | AA8TFX 19T3263/8"MachinistSteelBlack Oxide1 3/4"€249.65
WESTWARD 19T327 Clamping Kit 7/16 3/8-16 Stud 54 Pieces | AA8TFY 19T3277/16"MachinistSteelBlack Oxide-€176.55
WESTWARD 19T328 Clamping Kit 1/2 3/8-16 Stud 54 Pieces | AA8TFZ 19T3281/2"MachinistSteelBlack Oxide-€188.21
WESTWARD 19T329 Clamping Kit 9/16 3/8-16 Stud 54 Pieces | AA8TGA 19T3299/16"MachinistSteelBlack Oxide-€180.14
WESTWARD 19T330 Clamping Kit 12mm M10 x 1.5 Stud 54 Pieces | AA8TGB 19T3301/2"MachinistSteelBlack Oxide-€186.37
WESTWARD 19T331 Clamping Kit 16mm M12 x 1.75 Stud 54 Pieces | AA8TGC 19T33116 mmMachinist---€179.62
WESTWARD 19T332 Clamping Kit 5/8 1/2-13 Stud 54 Pieces | AA8TGD 19T3325/8"Machinist---€159.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19T325 Clamping Kit With U Clamp 66 Pieces
€379.55 /unit