Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 2035-STD RH AL Concealed Door Closer, Non Hold Open, Right Hand, 3 23/32 Inch Housing Dp, 1-5/8 In | CR8NQR

LCN 2035-STD RH AL Concealed Door Closer, Non Hold Open, Right Hand, 3 23/32 Inch Housing Dp, 1-5/8 In

Item: CR8NQR Model: 2035-STD RH ALCross Ref: 28XP01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,562.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm TypeSingle Acting
Closer Mounting StyleConcealed Overhead
Closer Series2030 Series Concealed Closers
Closer TypeNon Hold Open
ColorGray
FinishNatural
For Use WithNarrow Aluminum Transom
Hand OrientationRight Hand
Housing Depth3.719"
Housing Height1 5/8"
Housing MaterialAluminum
Hydraulic/pneumaticHydraulic
IncludesArm, Track
Interior / ExteriorInterior And Exterior
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
MountingConcealed
Closer Mounting TypeConcealed
Closer Stop TypeSpring
Door Opening - Minimum85°
Energy SourceHydraulic
Features1 1/8" Dia Piston
Housing Length22 1/2"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialCast Iron
Max Door Opening Angle100°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Spring Size5
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI/BHMA A156.4, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 5.7825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 2035-STD RH AL Concealed Door Closer, Non Hold Open, Right Hand, 3 23/32 Inch Housing Dp, 1-5/8 In
€1,562.66 /unit