Flat Shipping

Flat Shipping at €24.99 + VAT

LARSON ELECTRONICS LLC HALP-24-2L-T5HO-PND Hazardous Location Fixture T5ho 48w | AF6WXJ 20LM81

LARSON ELECTRONICS LLC HALP-24-2L-T5HO-PND Hazardous Location Fixture T5ho 48w

Item: AF6WXJ Model: HALP-24-2L-T5HO-PNDCross Ref: 20LM81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€730.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Ambient Temp. Range-20°C to +70°C
ColorWhite
FinishWhite
Fixture TypeHazardous Location
Fixture Wattage48 W
Height5.422"
Lamp IncludedYes
Lamp TypeFluorescent
Lamp Watts24 W
Length25 7/8"
Lens MaterialAcrylic
MountingPendant
Number Of Lamps2
Width7.203"
Baa CompliantYes
Ca Title 24 CompliantYes
Color Temperature4100 K
DimmableNo
Emergency Battery BackupNo
Fixture Ballast TypeElectronic
Fixture Rated Life20000 hrs.
Fixture Voltage120-270V AC
For Bulb ShapeT5HO
For Bulb TypeFluorescent
For Number Of Bulbs2
Housing FinishPlastic
Housing MaterialPolyester
Includes(2) 1/2" or 3/4" Hubs, Wiring Hub: 1/2" or 3/4" Threaded NPT Hubs
Ingress Protection Rating67
Lighting CertificationUnrated
Lighting TechnologyFluorescent
Lumens6600 lm
Lumens Per Watt91 lm/W
Max. Ambient Temp.158°F
Max. Fixture Wattage72 W
Min. Ambient Temp.-4°F
Mounting LocationPendant
Mounting StylePendant
Number Of Ballasts1
Number Of Bulbs2
Overall Height5 1/2"
Overall Length25 7/8"
Overall Width7 1/4"
Safety RatingClass I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
StandardsMEETS US COAST GUARD SPECIFICATIONS
Temperature CodeT4
Ul/csa/etl ListedcUL Listed for Canada, UL 1598A Listed, UL 844 Listed, UL Listed

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)17.78
Ship length (cm)85.09
Ship width (cm)21.59
HS code9405108020

Product Details:

    • Special Features: Wide Area Beam Spread, Class 1 Div 2, T5HO Efficiency

Product Variants

ProductModelAmbient Temp. RangeFixture WattageLamp TypeNumber Of LampsHeightLamp WattsMountingFinishPrice
LARSON ELECTRONICS LLC HALP-24-2L-T8-PND Hazardous Location Fixture T8 34w | AF6WUE 20LM85 HALP-24-2L-T8-PND-20°C to +70°C34 WFluorescent25.422"17 WPendantWhite€689.47
LARSON ELECTRONICS LLC HALP-24-3L-T8-SFC Hazardous Location Fixture T8 51w | AF6WUF 20LM86 HALP-24-3L-T8-SFC-20°C to +70°C51 WFluorescent35.203"17 WSurface, SuspendedWhite€832.10
LARSON ELECTRONICS LLC HALP-24-3L-T8-PND Hazardous Location Fixture T8 51w | AF6WUG 20LM87 HALP-24-3L-T8-PND-20°C to +70°C51 WFluorescent35.422"17 WPendantWhite€800.07
LARSON ELECTRONICS LLC HALP-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WWG 20LM56 HALP-48-2L-LED-SFC-40°C to +65°C56 WLED25.094"28 WSurface, SuspendedWhite€1,218.97
LARSON ELECTRONICS LLC HALP-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WWH 20LM57 HALP-48-2L-LED-PND-40°C to +65°C56 WLED25.422"28 WPendantWhite€1,218.97
LARSON ELECTRONICS LLC HALP-48-3L-LED-SFC Hazardous Location Fixture T8-led 84w | AF6WWJ 20LM58 HALP-48-3L-LED-SFC-40°C to +65°C84 WLED35.094"28 WSurface, SuspendedWhite€1,359.26
LARSON ELECTRONICS LLC HALP-48-3L-LED-PND Hazardous Location Fixture T8-led 84w | AF6WWK 20LM59 HALP-48-3L-LED-PND-40°C to +65°C84 WLED35.422"28 WPendantWhite€1,359.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HALP-24-2L-T5HO-PND Hazardous Location Fixture T5ho 48w
€730.03 /unit