Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER HMSL60 Flammable Liquid Label 100mm x 100mm 500 | AH6GPE 35ZJ38

LABELMASTER HMSL60 Flammable Liquid Label 100mm x 100mm 500

Item: AH6GPE Model: HMSL60Cross Ref: 35ZJ38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Label
Background ColorRed
Dot/un Product FormLabel
HeaderNo Header
Height3.938"
Label Height4"
Label Width4"
LanguageEnglish
LegendFlammable Liquid
Legend ColorWhite
Legend StyleSymbol, Text
Legend/background ColorRed
MaterialPolypropylene
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels500
ShapeDiamond
Width3.938"
Write On SurfaceNo
Container Label/placard TypeHazardous Class
Hazard ClassClass 3 (Flammable Liquids)
MessageFlammable Liquid
Number Of Labels500

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.92
Ship length (cm)13.46
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorLegend StyleHeaderMetal DetectableShapePkg. Qty.Price
LABELMASTER HML6C Flammable Liquid Label 100x100mm PK100 | AH6GPF 35ZJ39 HML6CPaper3.938"EnglishRedSymbol, TextNo HeaderNoDiamond100€20.14
LABELMASTER HML6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPG 35ZJ40 HML6Paper3.938"EnglishRedSymbol, TextNo HeaderNoDiamond1€37.56
LABELMASTER SNT6 Flammable Liquid Label 100mm x 120mm 500 | AH6GPJ 35ZJ42 SNT6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€70.64
LABELMASTER ETSNT6 Flammable Liquid Label 100mm x 150mm 500 | AH6GPL 35ZJ44 ETSNT6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€107.14
LABELMASTER HC6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPQ 35ZJ48 HC6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€35.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER HMSL60 Flammable Liquid Label 100mm x 100mm 500
€133.91 /unit