Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER ETSNT6 Flammable Liquid Label 100mm x 150mm 500 | AH6GPL 35ZJ44

LABELMASTER ETSNT6 Flammable Liquid Label 100mm x 150mm 500

Item: AH6GPL Model: ETSNT6Cross Ref: 35ZJ44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Label
Background ColorRed
HeaderNo Header
Height3.938"
LanguageEnglish
Legend ColorWhite
Legend StyleSymbol, Text
MaterialPaper
Metal DetectableNo
No. Of Labels500
ShapeDiamond
Width5.906"
Container Label/placard TypeHazardous Class
Dot/un Product FormLabel
Hazard ClassClass 3 (Flammable Liquids)
Label Height5 7/8"
Label Width3 15/16"
MessageFlammable Liquid
Number Of Labels500

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)10.67
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorLegend StyleHeaderMetal DetectableShapePkg. Qty.Price
LABELMASTER HMSL60 Flammable Liquid Label 100mm x 100mm 500 | AH6GPE 35ZJ38 HMSL60Polypropylene3.938"EnglishRedSymbol, TextNo HeaderNoDiamond1€126.47
LABELMASTER HML6C Flammable Liquid Label 100x100mm PK100 | AH6GPF 35ZJ39 HML6CPaper3.938"EnglishRedSymbol, TextNo HeaderNoDiamond100€20.14
LABELMASTER HML6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPG 35ZJ40 HML6Paper3.938"EnglishRedSymbol, TextNo HeaderNoDiamond1€37.56
LABELMASTER SNT6 Flammable Liquid Label 100mm x 120mm 500 | AH6GPJ 35ZJ42 SNT6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€70.64
LABELMASTER HC6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPQ 35ZJ48 HC6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€35.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER ETSNT6 Flammable Liquid Label 100mm x 150mm 500
€113.44 /unit