Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER HML6C Flammable Liquid Label 100x100mm PK100 | AH6GPF 35ZJ39

LABELMASTER HML6C Flammable Liquid Label 100x100mm PK100

Item: AH6GPF Model: HML6CCross Ref: 35ZJ39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Label
AdhesiveYes
Background ColorRed
Dot/un Product FormLabel
HeaderNo Header
Height3.938"
LanguageEnglish
LegendFlammable Liquid
Legend ColorWhite
Legend StyleSymbol, Text
Legend/background ColorRed
MaterialPaper
Metal DetectableNo
Mounting StyleAdhesive
Placard StyleAdhesive
Self-adhesiveYes
ShapeDiamond
Width3.938"
Write On SurfaceNo
Container Label/placard TypeHazardous Class
Hazard ClassClass 3 (Flammable Liquids)
Label Height3 15/16"
Label Width3 15/16"
MessageFlammable Liquid
Number Of Labels100

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)10.67
Ship length (cm)9.4
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorLegend StyleHeaderMetal DetectableShapePkg. Qty.Price
LABELMASTER HMSL60 Flammable Liquid Label 100mm x 100mm 500 | AH6GPE 35ZJ38 HMSL60Polypropylene3.938"EnglishRedSymbol, TextNo HeaderNoDiamond1€126.47
LABELMASTER HML6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPG 35ZJ40 HML6Paper3.938"EnglishRedSymbol, TextNo HeaderNoDiamond1€37.56
LABELMASTER SNT6 Flammable Liquid Label 100mm x 120mm 500 | AH6GPJ 35ZJ42 SNT6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€70.64
LABELMASTER ETSNT6 Flammable Liquid Label 100mm x 150mm 500 | AH6GPL 35ZJ44 ETSNT6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€107.14
LABELMASTER HC6 Flammable Liquid Label 100mm x 100mm 500 | AH6GPQ 35ZJ48 HC6Paper3.938"English-Symbol, TextNo HeaderNoDiamond1€35.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER HML6C Flammable Liquid Label 100x100mm PK100
€21.33 /pack