Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER 19UA63 Placard 10-3/4 Inch x 10-3/4 Inch Flammable PK10 | AG9EQV

LABELMASTER 19UA63 Placard 10-3/4 Inch x 10-3/4 Inch Flammable PK10

Item: AG9EQV Model: 19UA63
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlacard
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Height10 3/4"
Labels Per Roll10
LanguageEnglish
LegendFlammable
Legend/background ColorRed, White
MaterialVinyl
Placard StyleAdhesive
Width10 3/4"
Hazard ClassClass 3 (Flammable Liquids)
Label Height10 3/4"
Label Width10 3/4"
MessageFlammable
Number Of Labels10

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)0.76
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMaterialHeightMaterial PropertiesPkg. Qty.Price
LABELMASTER ZT2 Placard 10-3/4 Inch x 10-3/4 Inch Flammable Liquid | AG9ELU 19TZ70 ZT2Tagboard10 3/4"-1€0.92
LABELMASTER ZVP2 Placard 10-3/4 Inch x 10-3/4 Inch Flammable Liquid | AG9ELV 19TZ71 ZVP2Vinyl10 3/4"-1€2.17
LABELMASTER 27HM206 Placard 13-1/2 Inch x 13-1/2 Inch Alum Black /White | AG9ELY 19TZ74 27HM206Aluminum13 1/2"-1€68.11
LABELMASTER 19TZ80 Placard 10-3/4 Inch x 10-3/4 Inch Vinyl White/Green | AG9EME 19TZ80Vinyl10 3/4"-1€2.53
LABELMASTER 19TZ81 Placard 10-3/4 Inch x 10-3/4 Inch Flammable | AG9EMF 19TZ81Vinyl10 3/4"-1€2.58
LABELMASTER 19TZ82 Placard 10-3/4 Inch x 10-3/4 Inch Corrosive | AG9EMG 19TZ82Vinyl10 3/4"Self Adhesive1€2.60
LABELMASTER 19TZ85 Placard 10-3/4 Inch x 10-3/4 Inch Flammable Gas | AG9EMK 19TZ85Tagboard10 3/4"-1€14.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER 19UA63 Placard 10-3/4 Inch x 10-3/4 Inch Flammable PK10