BALDOR D5060R-BV RPM III Motor, 1750 RPM, 60 HP, DPG, LC2512ATZ | AJ6QUX

BALDOR / DODGE D5060R-BV SCR Drive Motor, 500/300V, 1750/2300 RPM, 60 hp, DPG-FV, LC2512ATZ Frame

Item: AJ6QUX Model: D5060R-BV
In Stock

Get it by Tuesday, Jun 10

€34,060.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps102A
Brushes419904-51AD
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
FrameLC2512ATZ
Hp60 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2300 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 297
Ship height (cm)35.25
Ship length (cm)88.11
Ship width (cm)35.25
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D5060R-BV SCR Drive Motor, 500/300V, 1750/2300 RPM, 60 hp, DPG-FV, LC2512ATZ Frame
€34,060.78 /unit