LABCONCO 160604121 Laboratory Hood, 72 Inch Width, 59 Inch Ht, Vertical Sash, 208-230V | CR8LKJ

LABCONCO 160604121 Laboratory Hood, 72 Inch Width, 59 Inch Height, Vertical Sash, 208-230V

Item: CR8LKJ Model: 160604121Cross Ref: 56JV13
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,339.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Hood
Air Flow RateBypass
ColorGlacier White
Depth32 3/4"
Frequency50/60 Hz
Height59"
IncludesPre-Wired LED Lighting
Length72"
Mfr. SeriesProtector Classmate Series
TypeVertical Sash
Voltage208-230V
Width72"
Air FlowBy Pass
AssemblyFully Assembled
Base/stand IncludedNo
Blower IncludedNo
Current5A
Display TypeDigital
For Use WithGeneral Chemistry
Housing FinishPowder Coated
Housing MaterialSteel
Interior Height4 ft.
Interior Length5.625 ft.
Interior Width24 3/4"
Lighting TypeLED
Overall Depth32 3/4"
Overall Width6 ft.
PhaseSingle
Product TypeLaboratory Hood
Sash Opening Height28"
SeriesProtector Classmate
StandardsANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 NO 61010.1, CFR 29, PART 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Work Surface IncludedNo

Shipping Info:

Ship weight (kg) 252
Ship height (cm)149.86
Ship length (cm)182.88
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelHeightVoltageDepthColorTypeAir Flow RateNumber Of SpeedsDuct WidthPrice
LABCONCO 332391011 BiosCabinet, 230V | CR8KGN 33239101161.703"230V------€18,767.06
RFQ
LABCONCO 322391011 BiosCabinet, 230V, Cell Logic+ | CR8KGP 32239101161.703"230V------€18,435.64
RFQ
LABCONCO 322391111 BiosCabinet, 230V, Cell Logic+ | CR8KGQ 32239111161.703"230V------€19,444.11
RFQ
LABCONCO 332391111 BiosCabinet, 230V, Cell Logic+ | CR8KGR 33239111161.703"230V------€19,761.28
RFQ
LABCONCO 323481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V | CR8KGT 32348101172.609"230V31.203"Glacier White--Variable10"€28,696.66
LABCONCO 333481111 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds | CR8KGU 33348111172.609"230V31.203"White--Variable10"€30,105.12
LABCONCO 333481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds, 50/60 | CR8KGV 33348101172.609"230V31.203"White--Variable10"€29,023.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 160604121 Laboratory Hood, 72 Inch Width, 59 Inch Height, Vertical Sash, 208-230V
€16,339.23 /unit