LABCONCO 323481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V | CR8KGT

LABCONCO 323481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V

Item: CR8KGT Model: 323481011Cross Ref: 56JK04
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
ColorGlacier White
Depth31.203"
Duct Height2"
Duct Width10"
Frequency50/60 Hz
Height72.609"
Length31.203"
Mfr. SeriesCELL LOGIC+ Series
Number Of SpeedsVariable
Voltage230V
Width54.312"
Cord Length10 ft.
Current6A
For Use WithMicroscopes, Temperature Sensitive Samples
Interior Height29 1/4"
Interior Length4 ft.
Interior Width17 5/8"
Overall Depth31 1/4"
Overall Width4.5 ft.
Sash Opening Height22 5/8"
StandardsADA, CE, ETL, ISO 5 CONDITIONS PER ISO 14644-1 AND 2, NSF 49
Work Surface MaterialStainless Steel

Shipping Info:

Ship weight (kg) 243
Ship height (cm)79.26
Ship length (cm)79.26
Ship width (cm)137.95
Country of OriginUS

Product Variants

ProductModelHeightVoltageDepthColorTypeAir Flow RateNumber Of SpeedsDuct WidthPrice
LABCONCO 332391011 BiosCabinet, 230V | CR8KGN 33239101161.703"230V------€18,767.06
RFQ
LABCONCO 322391011 BiosCabinet, 230V, Cell Logic+ | CR8KGP 32239101161.703"230V------€18,435.64
RFQ
LABCONCO 322391111 BiosCabinet, 230V, Cell Logic+ | CR8KGQ 32239111161.703"230V------€19,444.11
RFQ
LABCONCO 332391111 BiosCabinet, 230V, Cell Logic+ | CR8KGR 33239111161.703"230V------€19,761.28
RFQ
LABCONCO 333481111 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds | CR8KGU 33348111172.609"230V31.203"White--Variable10"€30,105.12
LABCONCO 333481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds, 50/60 | CR8KGV 33348101172.609"230V31.203"White--Variable10"€29,023.27
LABCONCO 343481111 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds, 50/60 | CR8KGW 34348111172.609"230V31.203"Glacier White--Variable10"€32,123.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 323481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V