Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 23X905 Beaker With Handle 100ml Polypropylene - Pack Of 6 | AB7PLL

LAB SAFETY SUPPLY 23X905 Beaker With Handle 100ml Polypropylene - Pack Of 6

Item: AB7PLL Model: 23X905
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeaker with Handle Low Form
Capacity100 mL
ColorClear
Graduation Subdivisions20 mL
HandleYes
Height74.95"
Inside Dia.56 2/5"
MaterialPolymethylpentene
Outside Dia.62 21/25"
Basic MaterialPlastic
Body ColorClear
Body MaterialPolymethylpentene
Capacity - Ml100 ml
ClarityTransparent
IncludesPour Spout
Includes GraduationsYes
Inside Diameter - Metric56.38 mm
Maximum Graduation - Metric100 mL
Minimum Graduation - Metric20 mL
Outside Diameter62.9 mm
Overall Height75 mm
Product TypeBeaker
Special FeaturesLow Form has Increased Stability, Printed Graduations

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.5
Ship length (cm)6.29
Ship width (cm)6.29
HS code3923300090
Country of OriginIN

Product Details:

    • Special Features: Autoclavable, Printed Graduations, Low Form has Increased Stability

Product Variants

ProductModelGraduation SubdivisionsCapacityMaterialColorOutside Dia.HandlePkg. Qty.Price
APPROVED VENDOR 23X901 Beaker With Handle 100ml - Pack Of 6 | AB7PLG 23X90120 mL100 mLPolypropyleneTranslucent62.9"Yes6€12.61
APPROVED VENDOR 23X902 Beaker With Handle 250ml - Pack Of 6 | AB7PLH 23X90250 mL250 mLPolypropyleneTranslucent82 1/5"Yes6€20.60
APPROVED VENDOR 23X903 Beaker With Handle 500ml - Pack Of 6 | AB7PLJ 23X903100 mL500 mLPolypropyleneTranslucent109 1/2"Yes6€31.32
APPROVED VENDOR 23X904 Beaker With Handle 5000ml - Pack Of 2 | AB7PLK 23X9041000 mL5000 mLPolypropyleneTranslucent200 1/2"Yes2€59.86
APPROVED VENDOR 23X907 Beaker With Handle 500ml Polypropylene - Pack Of 6 | AB7PLN 23X907100 mL500 mLPolymethylpenteneClear109 2/5"Yes6€79.61
APPROVED VENDOR 23X908 Beaker With Handle 1000ml Polypropylene - Pack Of 2 | AB7PLP 23X9081000 mL5000 mLPolymethylpenteneClear200 1/2"Yes2€120.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 23X905 Beaker With Handle 100ml Polypropylene - Pack Of 6
€27.31 /unit