Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 23X902 Beaker With Handle 250ml - Pack Of 6 | AB7PLH

LAB SAFETY SUPPLY 23X902 Beaker With Handle 250ml - Pack Of 6

Item: AB7PLH Model: 23X902
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeaker with Handle Low Form
Capacity250 mL
ColorTranslucent
Graduation Subdivisions50 mL
HandleYes
Height94"
Inside Dia.74.7"
MaterialPolypropylene
Outside Dia.82 1/5"
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form With Handle
Body ColorWhite
Body MaterialPolypropylene
Capacity - Ml250 ml
Capacity - Oz8.45 fl. oz.
Disposable/reusableReusable
Graduation Increments - Ml25 mL
IncludesPour Spout
Includes GraduationsYes
Inside Diameter - Metric74.67 mm
Maximum Graduation - Metric250 mL
Minimum Graduation - Metric50 mL
Outside Diameter94 mm
Overall Height94 mm
Product TypeBeaker
Special FeaturesLow Form has Increased Stability, Printed Graduations
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)9.4
Ship length (cm)9.4
Ship width (cm)9.4
HS code3923300090
Country of OriginIN

Product Details:

    • Special Features: Autoclavable, Printed Graduations, Low Form has Increased Stability

Product Variants

ProductModelGraduation SubdivisionsCapacityMaterialColorOutside Dia.HandlePkg. Qty.Price
APPROVED VENDOR 23X901 Beaker With Handle 100ml - Pack Of 6 | AB7PLG 23X90120 mL100 mLPolypropyleneTranslucent62.9"Yes6€12.61
APPROVED VENDOR 23X903 Beaker With Handle 500ml - Pack Of 6 | AB7PLJ 23X903100 mL500 mLPolypropyleneTranslucent109 1/2"Yes6€31.32
APPROVED VENDOR 23X904 Beaker With Handle 5000ml - Pack Of 2 | AB7PLK 23X9041000 mL5000 mLPolypropyleneTranslucent200 1/2"Yes2€59.86
APPROVED VENDOR 23X905 Beaker With Handle 100ml Polypropylene - Pack Of 6 | AB7PLL 23X90520 mL100 mLPolymethylpenteneClear62 21/25"Yes6€26.13
APPROVED VENDOR 23X907 Beaker With Handle 500ml Polypropylene - Pack Of 6 | AB7PLN 23X907100 mL500 mLPolymethylpenteneClear109 2/5"Yes6€79.61
APPROVED VENDOR 23X908 Beaker With Handle 1000ml Polypropylene - Pack Of 2 | AB7PLP 23X9081000 mL5000 mLPolymethylpenteneClear200 1/2"Yes2€120.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 23X902 Beaker With Handle 250ml - Pack Of 6
€21.51 /unit