Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA MFWN902000RW1253T Indexable Face Mill, 2 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw | CR4RZL

KYOCERA MFWN902000RW1253T Indexable Face Mill, 2 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw

Item: CR4RZL Model: MFWN902000RW1253TCross Ref: 170HH7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€556.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Axial Rake Angle13°
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Plunge Cutting, Shoulder Milling, Slotting
Cutting Depth0.315"
Cutting DirectionRight Hand
FeaturesDouble-Sided 6-Edge Inserts, Resistant To Chattering And Applicable To Long Overhang, Sharp Cutting Due To Lower Cutting Forces, Standard Length Shank
Insert Holding TypeScrew
Max. Cutting Dia.2"
Number Of Inserts3
Overall Length3 3/5"
Radial Rake Angle-12°
Side Cutting Edge Angle90°
Ansi CodeMFWN902000RW1253T
Depth Of Cut0.3150"
Iso NumberMFWN902000R-W125-3T

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Side Cutting Edge AngleOverall LengthInsert Holding TypeCoolant FedArbor Dia.Number Of InsertsRadial Rake AnglePrice
KYOCERA MSRS90125R18T Indexable Face Mill | CR4RXY MSRS90125R18T---------
RFQ
KYOCERA MFK6000R1122T Indexable Face Mill | CR4RXZ MFK6000R1122T--------€2,372.97
KYOCERA MFK6000R1116T Indexable Face Mill | CR4RYA MFK6000R1116T--------€1,928.03
KYOCERA MSR3000R2 Indexable Face Mill | CR4RYE MSR3000R2---------
RFQ
KYOCERA MSRS155000R8T Indexable Face Mill | CR4RYF MSRS155000R8T---------
RFQ
KYOCERA MEC1500R11T5T Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 3/4 Inch Arbor Dia | CR4RYJ MEC1500R11T5T1 1/2"90°1.575"ScrewCoolant Through3/4"5-7°€496.24
KYOCERA MSR100R4 Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia | CR4RYK MSR100R4100 mm90°115 mmScrewNon Coolant Through1 1/4"24-5°€4,247.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA MFWN902000RW1253T Indexable Face Mill, 2 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw
€556.46 /unit