Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA MEC1500R11T5T Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 3/4 Inch Arbor Dia | CR4RYJ

KYOCERA MEC1500R11T5T Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 3/4 Inch Arbor Dia

Item: CR4RYJ Model: MEC1500R11T5TCross Ref: 170KE5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€511.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Arbor Dia.3/4"
Axial Rake Angle23°
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
Cutting DirectionRight Hand
FeaturesLow Cutting Forces And Reduced Chattering For High-Efficiency Milling, Standard Pitch
Hub Outside Dia.1.26"
Insert Holding TypeScrew
Max. Cutting Dia.1 1/2"
Max. Speed30700 RPM
Number Of Inserts5
Overall Length1.575"
Radial Rake Angle-7°
Side Cutting Edge Angle90°
Ansi CodeMEC1500R11T5T
Depth Of Cut0.3937"
Iso NumberMEC1500R-11T-5T

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Side Cutting Edge AngleOverall LengthInsert Holding TypeCoolant FedArbor Dia.Number Of InsertsRadial Rake AnglePrice
KYOCERA MSRS90125R18T Indexable Face Mill | CR4RXY MSRS90125R18T---------
RFQ
KYOCERA MFK6000R1122T Indexable Face Mill | CR4RXZ MFK6000R1122T--------€2,372.97
KYOCERA MFK6000R1116T Indexable Face Mill | CR4RYA MFK6000R1116T--------€1,928.03
KYOCERA MSR3000R2 Indexable Face Mill | CR4RYE MSR3000R2---------
RFQ
KYOCERA MSRS155000R8T Indexable Face Mill | CR4RYF MSRS155000R8T---------
RFQ
KYOCERA MSR100R4 Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia | CR4RYK MSR100R4100 mm90°115 mmScrewNon Coolant Through1 1/4"24-5°€4,247.34
KYOCERA MFWN90100R7T Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia | CR4RYL MFWN90100R7T100 mm90°50 mmScrewCoolant Through1 1/4"7-8°€982.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA MEC1500R11T5T Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 3/4 Inch Arbor Dia
€511.74 /unit