Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA MSR100R4 Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia | CR4RYK

KYOCERA MSR100R4 Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia

Item: CR4RYK Model: MSR100R4Cross Ref: 170KF3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,410.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeMSR100R4
Arbor Dia.1 1/4"
Axial Rake Angle
Coolant FedNon Coolant Through
Cutting ApplicationFace Milling, Heavy Milling, Shoulder Milling, Slotting
Cutting Depth90 mm
Cutting DirectionRight Hand
FeaturesDouble The Removal Rate And Productivity, Heavy Machining With Low Cutting Forces, Notched Inserts Promote Larger Depths Of Cut And Excellent Chip Control, Standard Pitch
Insert Holding TypeScrew
Max. Cutting Dia.100 mm
Number Of Inserts24
Overall Length115 mm
Radial Rake Angle-5°
Side Cutting Edge Angle90°
Depth Of Cut90 mm
Insert StyleAPMT
Iso NumberMSR100R-4

Shipping Info:

Ship weight (kg) 3.2715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Side Cutting Edge AngleOverall LengthInsert Holding TypeCoolant FedArbor Dia.Number Of InsertsRadial Rake AnglePrice
KYOCERA MSRS90125R18T Indexable Face Mill | CR4RXY MSRS90125R18T---------
RFQ
KYOCERA MFK6000R1122T Indexable Face Mill | CR4RXZ MFK6000R1122T--------€2,372.97
KYOCERA MFK6000R1116T Indexable Face Mill | CR4RYA MFK6000R1116T--------€1,928.03
KYOCERA MSR3000R2 Indexable Face Mill | CR4RYE MSR3000R2---------
RFQ
KYOCERA MSRS155000R8T Indexable Face Mill | CR4RYF MSRS155000R8T---------
RFQ
KYOCERA MEC1500R11T5T Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 3/4 Inch Arbor Dia | CR4RYJ MEC1500R11T5T1 1/2"90°1.575"ScrewCoolant Through3/4"5-7°€496.24
KYOCERA MFWN90100R7T Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia | CR4RYL MFWN90100R7T100 mm90°50 mmScrewCoolant Through1 1/4"7-8°€982.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA MSR100R4 Indexable Face Mill, 100 Max. Cutting Dia, 1 1/4 Inch Arbor Dia
€4,410.88 /unit