Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA MFH20S20033T Solid Router Bit, 130 mm, 20 mm Shank Dia | CR7VNF

KYOCERA MFH20S20033T Solid Router Bit, 130 mm, 20 mm Shank Dia

Item: CR7VNF Model: MFH20S20033TCross Ref: 170PW1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Measurement SystemMetric
Overall Length130 mm
Shank Diameter20 mm

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Cutting DirectionCoolant FedPrice
KYOCERA MFH1500S125104T10 Solid Router Bit, Fractional Inch, 10 Inch, 1 1/2 Inch Shank Dia | CR7VMP MFH1500S125104T1010"1 1/2"Right HandCoolant Through€698.07
KYOCERA MFH0625W625032T3 Solid Router Bit, Fractional Inch, 3.1960 Inch, 5/8 Inch Shank Dia | CR7VMQ MFH0625W625032T33.196"5/8"Right HandCoolant Through€403.24
KYOCERA MFH1000W100035T47 Solid Router Bit, Fractional Inch, 4.8200 Inch, 1 Inch Shank Dia | CR7VMR MFH1000W100035T474.82"1"Right HandCoolant Through€441.72
KYOCERA MFH1000W100034T47 Solid Router Bit, Fractional Inch, 4.8200 Inch, 1 Inch Shank Dia, Coolant Through | CR7VMT MFH1000W100034T474.82"1"Right HandCoolant Through€509.98
KYOCERA MFH1250W125036T5 Solid Router Bit, Fractional Inch, 5.0700 Inch, 1 1/4 Inch Shank Dia | CR7VMU MFH1250W125036T55.07"1 1/4"Right HandCoolant Through€650.31
KYOCERA MFH0750S750033T65 Solid Router Bit, Fractional Inch, 6 1/2 Inch, 3/4 Inch Shank Dia | CR7VMV MFH0750S750033T656 1/2"3/4"Right HandCoolant Through€519.56
KYOCERA MFH1500W150103T Solid Router Bit, Fractional Inch, 6 Inch, 1 1/2 Inch Shank Dia | CR7VMW MFH1500W150103T6"1 1/2"Right HandCoolant Through€547.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA MFH20S20033T Solid Router Bit, 130 mm, 20 mm Shank Dia