Item | Braided Tubing |
Bend Radius | 2 1/2" |
Color | Clear |
Inside Dia. | 5/8" |
Length | 100 ft. |
Material | PVC |
Outside Dia. | 0.891" |
Sae Or Metric | SAE |
Temp. Range | +25°F to +150°F |
Tensile Strength | 2200 psi |
Type | Braided, Flexible |
Vacuum Rating | 20 |
Wall Thickness | 0.133" |
Application | Air, Beverage, Food, Water |
Autoclavable | No |
Clarity | Clear |
Features | Non Conductive, Non Marking, Self Extinguishing, Silicone Free |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Flow Application | Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer |
For Fluid Type | Beverages, Deionized Water |
Hardness | Shore A 73 |
Industry Application | Liquid Food Products, Packaging Machines, Powdered Food Products |
Inside Diameter | 5/8" |
Material Trade Name | Clearbraid |
Maximum Operating Pressure | 200 psi @ 70°F |
Maximum Operating Temperature | 150°F |
Maximum Vacuum Pressure | 20 in. hg |
Minimum Operating Temperature | 25°F |
Outside Diameter | 29/32" |
Overall Length | 100 ft. |
Peristaltic Pump Compatible | No |
Reinforcement | Polyester Braid with Longitudinal Yarn |
Resistance Properties | Chemical Resistant |
Standards | 3-A, FDA, NSF, NSF 51, ROHS COMPLIANT, UL, USDA, USP CLASS VI |
Stripe Color | No Stripe |