EATON C0005P7GB | BJ7UAB

EATON C0005P7GB Industrial Control Transformer, Type Ap, Pv 240 X 480V, Sv 120/240V, 5000 Va, Frame 99

Item: BJ7UAB Model: C0005P7GB
In Stock

Get it by Tuesday, Jun 10

€8,178.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignAP
Frame99
Height10.748"
Length8.701"
Modification 1Bottom Mounted
NotesResin Encapsulated, 60 Hz Operation, 180AAC Insulation System, Convenient Screw-Type Terminal Board
Primary Voltage240V, 480V
Secondary Voltage120/240V
Volt Ampere Rating5000 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10.748"
Wiring Connection416A

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)27.3
Ship length (cm)22.1
Ship width (cm)27.3
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageEnclosure TypeMounting TypePhasePrice
EATON P-149000067 | BH6FRV P-149000067120/240V277V--1-
RFQ
EATON C0003P7HSCUES | BJ7TZM C0003P7HSCUES120/240V240V, 480V----
RFQ
EATON C0003P7GB | BJ7TZR C0003P7GB120/240V240V, 480V---€6,568.58
EATON C0003P8XSES | BJ7TZX C0003P8XSES120/240V380V---€9,517.38
EATON C0003P7GS | BJ7TZY C0003P7GS120/240V240V, 480V----
RFQ
EATON C0003P8TSES | BJ7TZZ C0003P8TSES120/240V600V----
RFQ
EATON C0005P7GS | BJ7UAA C0005P7GS120/240V240V, 480V----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0005P7GB Industrial Control Transformer, Type Ap, Pv 240 X 480V, Sv 120/240V, 5000 Va, Frame 99
€8,178.45 /unit