Flat Shipping

Flat Shipping at €24.99 + VAT

KURIYAMA K010-0709X100 Tubing 7/16 Inch Id 9/16 Inch Outer Diameter 100 Feet | AD7GQW 4EGV4

KURIYAMA K010-0709X100 Tubing 7/16 Inch Id 9/16 Inch Outer Diameter 100 Feet

Item: AD7GQW Model: K010-0709X100Cross Ref: 4EGV4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorClear
Inside Dia.0.438"
Length100 ft.
MaterialPVC
Max. Pressure35 psi
Outside Dia.0.562"
Sae Or MetricSAE
Temp. Range+25°F to +150°F
Tensile Strength2200 psi
TypeFlexible
Vacuum RatingNot Rated
Wall Thickness0.062"

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)45.21
Ship length (cm)43.94
Ship width (cm)14.73
HS code3917320010
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureOutside Dia.Wall ThicknessColorTensile StrengthMaterialTemp. RangePrice
KURIYAMA K010-2024 Tubing 1-1/4 Idx1-1/2 Inch Outer Diameter 100 Feet Clear | AB2WDP 1PBK5 K010-20241 1/4"20 psi1 1/2"1/8"Clear2200 psiPVC+25°F to +150°F€326.85
KURIYAMA K010-2024X50 Pvc Tubing 1 1/2 Inch Outer Diameter 50 Feet Blue Tint | AC2QEZ 2LZD4 K010-2024X501 1/4"20 psi1 1/2"1/8"Blue2175 psiPVC+25°F to +150°F€169.22
KURIYAMA K010-2430X50 Pvc Tubing 1 7/8 Inch Outer Diameter 50 Feet Blue Tint | AC2QFA 2LZD5 K010-2430X501 1/2"20 psi1 7/8"0.188"Blue2175 psiPVC+25°F to +150°F€312.40
KURIYAMA K010-3240X50 Pvc Tubing 2 1/2 Inch Outer Diameter 50 Feet Clear | AC2QFB 2LZD6 K010-3240X502"20 psi2 1/2"1/4"Clear2175 psiPVC+25°F to +150°F€593.16
KURIYAMA K010-0306X100 Tubing 3/16 Inch Id 3/8 Inch Outer Diameter 100 Feet | AD7GQP 4EGU6 K010-0306X1000.188"60 psi3/8"0.094"Clear2200 psiPVC+25°F to +150°F€67.09
KURIYAMA K010-0408X100 Tubing 1/4 Inch Id 1/2 Inch Outer Diameter 100 Feet | AD7GQR 4EGU8 K010-0408X1001/4"60 psi1/2"1/8"Clear2200 psiPVC+25°F to +150°F€96.31
KURIYAMA K010-1013X100 Tubing 5/8 Inch Id 13/16 Inch Outer Diameter 100 Feet | AD7GQZ 4EGV7 K010-1013X1005/8"35 psi0.812"0.094"Clear2200 psiPVC+25°F to +150°F€110.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KURIYAMA K010-0709X100 Tubing 7/16 Inch Id 9/16 Inch Outer Diameter 100 Feet
€62.80 /unit