BALDOR / DODGE 30A60H14 TIGEAR-2 Worm Gear Speed Reducer | AY8QGB

BALDOR / DODGE 30A60H14 TIGEAR-2 Worm Gear Speed Reducer

Item: AY8QGB Model: 30A60H14
In Stock

Get it by Thursday, Jun 12

€2,748.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box30
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 30A05H14 TIGEAR-2 Right Angle Reducer | AL7AKC 30A05H14514030Hollow1.938"NoNo€2,748.13
BALDOR / DODGE 30A05H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKD 30A05H18518030Hollow1.938"NoNo€2,856.28
BALDOR / DODGE 30A07H14 TIGEAR-2 Right Angle Reducer | AL7AKF 30A07H14714030Hollow1.938"NoNo€2,748.13
BALDOR / DODGE 30A07H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKG 30A07H18718030Hollow1.938"NoNo€2,856.28
BALDOR / DODGE 30A10H14 TIGEAR-2 Right Angle Reducer | AL7AKJ 30A10H141014030Hollow1.938"NoNo€2,748.13
BALDOR / DODGE 30A10H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKK 30A10H181018030Hollow1.938"NoNo€2,856.28
BALDOR / DODGE 30A15H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AKP 30A15H141514030Hollow1.938"NoNo€2,748.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30A60H14 TIGEAR-2 Worm Gear Speed Reducer
€2,748.13 /unit