Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KUNKLE 0019-F11-MG0100 Adjustable Relief Valve 1-1/4 Inch 100 Psi | AE4WPF 5NKV9

KUNKLE 0019-F11-MG0100 Adjustable Relief Valve 1-1/4 Inch 100 Psi

Item: AE4WPF Model: 0019-F11-MG0100Cross Ref: 5NKV9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€747.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Relief Valve
Body MaterialBronze
Disc MaterialBronze
Factory Set Pressure100 psi
GradeGrade 316
Inlet Size1 1/4"
Inlet TypeFNPT
Outlet Size1 1/4"
Outlet TypeMNPT
Overall Height8 1/8"
Overall Length4"
Pressure Rating1 psi to 300 psi
Pressure Setting Range1 psi to 300 psi
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverNo
Valve TypeRelief Valve
ApplicationOverpressure Relief And Protection Of Pumps, Tanks, Linesand Hydraulic Systems, Pressure Regulationand Continuous By-pass Relief
Asme Section CodeNon Code
Connection TypeFNPT x MNPT
Inlet Connection Size1 1/4"
Operating Pressure Range16 psi to 514 psi
Operating Temperature Range-60°F to 406°F
Outlet Connection Size1 1/4"
Overall Width4"
Pressure Adjustment Range5 psig to 300 psig

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)24.64
Ship length (cm)10.92
Ship width (cm)10.41
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureInlet TypeOutlet TypeOutlet SizeTemp. RangeTest LeverPrice
KUNKLE 0019-C10-MG0050 Adjustable Relief Valve 1/2 x 3/4 Inch 50psi | AE4WNV 5NKU9 0019-C10-MG00503"6 1/8"50 psiFNPTMNPT3/4"-60°F to +406°FNo€446.75
KUNKLE 0019-C11-MG0100 Adjustable Relief Valve 1/2 x 3/4 100psi | AE4WNW 5NKV0 0019-C11-MG01003"6 1/8"100 psiFNPTMNPT3/4"-60°F to +406°FNo€409.54
KUNKLE 0019-C12-MG0225 Adjustable Relief Valve 1/2 x 3/4 225psi | AE4WNX 5NKV1 0019-C12-MG02253"6 1/8"225 psiFNPTMNPT3/4"-60°F to +406°FNo€409.54
KUNKLE 0019-D10-MG0050 Adjustable Relief Valve 3/4 Inch 50 Psi | AE4WNY 5NKV2 0019-D10-MG00503"6 1/8"50 psiFNPTMNPT3/4"-60°F to +406°FNo€431.66
KUNKLE 0019-D11-MG0100 Adjustable Relief Valve 3/4 Inch 100 Psi | AE4WNZ 5NKV3 0019-D11-MG01003"6 1/8"100 psiFNPTMNPT3/4"-60°F to +406°FNo€446.75
KUNKLE 0019-D12-MG0225 Adjustable Relief Valve 3/4 Inch 225 Psi | AE4WPA 5NKV4 0019-D12-MG02253"6 1/8"225 psiFNPTMNPT3/4"-60°F to +406°FNo€424.74
KUNKLE 0019-E10-MG0050 Adjustable Relief Valve 1 Inch 50psi Bronze | AE4WPB 5NKV5 0019-E10-MG00503 1/8"7 1/8"50 psiFNPTMNPT1"-60°F to +406°FNo€491.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 0019-F11-MG0100 Adjustable Relief Valve 1-1/4 Inch 100 Psi
€747.98 /unit