BALDOR CDPSWD3430 Washdown Duty Motor, 90V, 1750 RPM, 2 HP, TEFC, 56C | AJ6PCM

BALDOR MOTOR CDPSWD3430 Paint Free Washdown Motor, 90V DC, 1750 RPM, 0.5 hp, TEFC, 56C Frame

Item: AJ6PCM Model: CDPSWD3430
In Stock

Get it by Tuesday, Jun 17

€1,693.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Armature Amps5.2A
Armature Voltage90V DC
BaseRigid Base
Base TypeRigid Base
Brushes2/BP5000AW14
Conduit Box PositionF1
Duty CycleContinuous
FinishUnfinished
Frame56C
Frame MaterialStainless Steel
Full Load Amps5.2A
Hp1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeBrushed DC
Nameplate Rpm1750 RPM
RevisionT
Type3428P
Voltage90V DC

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1502

Product Variants

ProductModelVoltageHpFinishFrameFull Load AmpsInsulation ClassTypeRevisionPrice
BALDOR CDPSWD3406 Washdown Duty Motor, 180V, 1750 RPM, 1/4 HP, TEFC, 56C | AJ6PCJ CDPSWD3406180V1/4 hpUnfinished56C1.3AClass F3413PU€1,430.06
BALDOR CDPSWD3426 Washdown Duty Motor, 180V, 1750 RPM, 2 HP, TEFC, 56C | AJ6PCL CDPSWD3426180V1/2 hpUnfinished56C2.5AClass F3428PS€1,693.68
BALDOR CDPSWD3545 Washdown Duty Motor, 90V, 1750 RPM, 1 HP, TEFC, 56C | AJ6PCN CDPSWD354590V DC1 hpUnfinished56C9.6AClass F3536PP€2,502.58
BALDOR CDPSWD3555 Washdown Duty Motor, 180V, 1750 RPM, 1 HP, TEFC, 56C | AJ6PCP CDPSWD3555180V1 hpUnfinished56C4.9AClass F3536PP€2,502.58
BALDOR CDPWD3320 Washdown Duty Motor, 90V, 1750 RPM, 1/3 HP, TENV, 56C | AJ6PDJ CDPWD332090V DC1/3 hpEpoxy Coated56C3.2AClass F3327PW€1,261.08
BALDOR CDPWD3326 Washdown Duty Motor, 180V, 1750 RPM, 2 HP, TENV, 56C | AJ6PDK CDPWD3326180V1/2 hpEpoxy Coated56C2.5AClass F3336PAJ€1,418.32
BALDOR CDPWD3330 Washdown Duty Motor, 90V, 1750 RPM, 2 HP, TENV, 56C | AJ6PDL CDPWD3330180V1/2 hpEpoxy Coated56C9.5AClass H3336PAK€1,418.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CDPSWD3430 Paint Free Washdown Motor, 90V DC, 1750 RPM, 0.5 hp, TEFC, 56C Frame
€1,693.68 /unit