Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 2 Oz | CE4TUP 35RU38

KRYTOX GPL-205 Multipurpose Grease, H1 Food Grade, Tube, 2 oz.

Item: CE7NYB Model: GPL-205Cross Ref: 35RU38
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
Base OilSynthetic
Class/gradeNSF H1, ISO 150 Grade
ColorWhite
Container Size2 oz.
Container TypeTube
Grease ThickenerPTFE
Max. Operating Temp.97°F
Min. Operating Temp.400°F
Specific Gravity1.89 to 1.93
Viscosity @ 100c18 cST
Viscosity @ 40c160 cST
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Environmentally Acceptable LubricantNo
Iso Viscosity GradeGrade 150
Maximum Operating Temperature400°F
Minimum Operating Temperature-33°F
Nlgi GradeGrade 2
Nsf RatingH1 Food Grade
Pour Point-33°F
Product TypeMultipurpose Grease
PropertiesHigh Temperature, Low Temperature
SeriesGPL-205 Series
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.
Viscosity Index124

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08

Product Details:

    • Krytox GPL 205 corrosion-resistant multipurpose grease designed for lubricating valves, sealants, bearings and O-rings
    • Features polytetrafluoroethylene thickener base to withstand operating temperatures up to 400 degrees Fahrenheit
    • Operates at specific gravity ranging between 1.89 to 1.93 at 75 degrees Fahrenheit
    • Provides thermal stability and resistance to oxidation at high pressures

Product Variants

ProductModelContainer SizeContainer TypeMax. Operating Temp.Min. Operating Temp.Base OilColorPour PointSpecific GravityPrice
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Oz | CE4TUN 35RU37 GPL-2050.5 oz.Tube97°F400°FSyntheticWhite-1.89 to 1.93 €42.23
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 8 Oz | CE4TUR 35RU39 GPL-2058 oz.Tube97°F400°FSyntheticWhite-1.89 to 1.93 €357.91
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 14 Oz | CE4TUT 35RU43 GPL-20514 oz.Cartridge97°F400°FSyntheticWhite-1.89 to 1.93 €851.41
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 20 Kg | CE4TUU 35RU42 GPL-20520 KgPail97°F400°FSyntheticWhite-1.89 to 1.93 €26,537.02
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 7 Kg | CE4TUV 35RU41 GPL-2057 KgPail97°F400°FSyntheticWhite-1.89 to 1.93 €9,676.14
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Kg | CE4TUW 35RU40 GPL-2050.5 KgJar97°F400°FSyntheticWhite-1.89 to 1.93 €547.64
KRYTOX GPL-205 Multipurpose Grease, Ptfe, White, 0.5 Oz, Nlgi Grade 2, Nsf Rating H1 Food Grade | CR7LJT GPL-2051 oz.Tube400°F-33°FSyntheticWhite-33°F-€40.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-205 Multipurpose Grease, H1 Food Grade, Tube, 2 oz.
€129.56 /unit