Flat Shipping

Flat Shipping at €24.99 + VAT

GEMS SENSORS FS-927 70821 Liquid Flow Switch Piston Spst 20va | AA8WLF 1ALG3

GEMS SENSORS FS-927 70821 Liquid Flow Switch Piston Spst 20va

Item: AA8WLF Model: FS-927 70821Cross Ref: 1ALG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Flow Switch
Connection Size1/4"
Connection TypeFNPT
Contact Rating20 V , 20 VA
Contact Rating (dc)20V
Filter Rating - Maximum50 µm
Float Switch Contact FormNo
Flow Rate - Maximum0.25 GPM
Flow Switch TypePiston
Height1"
Housing MaterialBrass
Length2 4/5"
Material Of ConstructionBrass, Stainless Steel
Max. Ambient Temp.200°F
Max. Filter Rating50 µm
Max. Flow Rate0.25 GPM
Max. Media Temp.200°F
Max. Pressure1000 psi
Media Temp. Range-20°F to +200°F
Min. Ambient Temp.-20°F
Min. Flow Rate0 GPM
Min. Media Temp.-20°F
Overall Height1"
Overall Width1"
SeriesFS-927 Series
Set Point ConfigurationFixed
Set Point TypeFixed
Switch PositionNormally Open
Switch TypeSPST
TypePiston
Wetted MaterialStainless Steel, Brass
Wetted Material GradeGrade 316
Width1"
Connection1/4" FNPT
Flow Rate Range0-0.25 GPM
Max. Ambient Temperature200°F
Max. Media Temperature200°F
Min. Ambient Temperature-20°F
Min. Media Temperature-20°F
Overall Length2.8"
Size (lxwxh)2.8" x 1" x 1"
StandardsCE CERTIFIED, CSA LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.68
Ship length (cm)5.08
Ship width (cm)4.06
HS code8481809015
Country of OriginUS

Product Variants

ProductModelSwitch PositionMin. Flow RateMax. Flow RateHousing MaterialSwitch TypeConnection SizeConnection TypeMin. Ambient Temp.Price
GEMS SENSORS FS-927 70820 Liquid Flow Switch Piston Spst 20va | AA8WLE 1ALG2 FS-927 70820Normally Open0 GPM0.1 GPMBrassSPST1/4"FNPT-20°F€197.25
GEMS SENSORS FS-927 70822 Liquid Flow Switch Piston Spst 20va | AA8WLG 1ALG4 FS-927 70822Normally Open0 GPM0.5 GPMBrassSPST1/4"FNPT-20°F€207.86
GEMS SENSORS FS-927 70823 Liquid Flow Switch Piston Spst 20va | AA8WLH 1ALG5 FS-927 70823Normally Open0 GPM0.75 GPMBrassSPST1/4"FNPT-20°F€181.29
GEMS SENSORS FS-927 70825 Liquid Flow Switch Piston Spst 20va | AA8WLK 1ALG7 FS-927 70825Normally Open1 GPM1.5 GPMBrassSPST1/4"FNPT-20°F€198.41
GEMS SENSORS FS-927 70826 Liquid Flow Switch Piston Spst 20va | AA8WLL 1ALG8 FS-927 70826Normally Closed0 GPM0.1 GPMBrassSPST1/4"FNPT-20°F€189.19
GEMS SENSORS FS-927 70827 Liquid Flow Switch Piston Spst 20va | AA8WLM 1ALG9 FS-927 70827Normally Closed0 GPM0.25 GPMBrassSPST1/4"FNPT-20°F€188.21
GEMS SENSORS FS-927 70828 Liquid Flow Switch Piston Spst 20va | AA8WLQ 1ALJ1 FS-927 70828Normally Closed0 GPM0.5 GPMBrassSPST1/4"FNPT-20°F€167.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEMS SENSORS FS-927 70821 Liquid Flow Switch Piston Spst 20va
€226.21 /unit