Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX GPL-205 Multipurpose Grease, Ptfe, White, 0.5 Oz, Nlgi Grade 2, Nsf Rating H1 Food Grade | CR7LJT

KRYTOX GPL-205 Multipurpose Grease, H1 Food Grade, Tube, 1 oz.

Item: CR7LJT Model: GPL-205Cross Ref: 35RU37
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Base OilSynthetic
ColorWhite
Container Size1 oz.
Container TypeTube
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantNo
Grease ThickenerPTFE
Iso Viscosity GradeGrade 150
Max. Operating Temp.400°F
Min. Operating Temp.-33°F
Nlgi GradeGrade 2
Pour Point-33°F
PropertiesHigh Temperature, Low Temperature
SeriesGPL-205 Series
Viscosity Index124
Maximum Operating Temperature400°F
Minimum Operating Temperature-33°F
Nsf RatingH1 Food Grade
Product TypeMultipurpose Grease
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08

Product Variants

ProductModelContainer SizeContainer TypeMax. Operating Temp.Min. Operating Temp.Base OilColorPour PointSpecific GravityPrice
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Oz | CE4TUN 35RU37 GPL-2050.5 oz.Tube97°F400°FSyntheticWhite-1.89 to 1.93 €42.23
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 2 Oz | CE4TUP 35RU38 GPL-2052 oz.Tube97°F400°FSyntheticWhite-1.89 to 1.93 €111.05
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 8 Oz | CE4TUR 35RU39 GPL-2058 oz.Tube97°F400°FSyntheticWhite-1.89 to 1.93 €357.91
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 14 Oz | CE4TUT 35RU43 GPL-20514 oz.Cartridge97°F400°FSyntheticWhite-1.89 to 1.93 €851.41
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 20 Kg | CE4TUU 35RU42 GPL-20520 KgPail97°F400°FSyntheticWhite-1.89 to 1.93 €26,537.02
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 7 Kg | CE4TUV 35RU41 GPL-2057 KgPail97°F400°FSyntheticWhite-1.89 to 1.93 €9,676.14
KRYTOX GPL 205 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Kg | CE4TUW 35RU40 GPL-2050.5 KgJar97°F400°FSyntheticWhite-1.89 to 1.93 €547.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-205 Multipurpose Grease, H1 Food Grade, Tube, 1 oz.
€49.78 /unit