Flat Shipping

Flat Shipping at €24.99 + VAT

KRUEGER L-1.5-18 Level Gauge Tank 18 Inch 1.5 Inch Npt | AE4QLR 5MGF2

KRUEGER L-1.5-18 Level Gauge Tank 18 Inch 1.5 Inch Npt

Item: AE4QLR Model: L-1.5-18Cross Ref: 5MGF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyHDPE
Assembly Nut MaterialHDPE Plastic
Bushing MaterialAluminum
Calibration Unit IncrementsEmpty, Full, Half
Calibration Unit MaterialCellulose Acetate
Connection Size1 1/2"
Float MaterialHDPE
Gasket MaterialDuro Nitrile
Rivet MaterialBrass
Rod FinishGalvanized
Rod MaterialSteel
Tank Depth18"
TypeTank
Extension Length0"
FeaturesHighly Visible Top Reading or Side Reading Tank Level Monitor, Most Reliable and Economical, The Lowest Profile Liquid Level Monitor, Tough Acrylic Calibration Dome
Float Rod MaterialAluminum
For Container CapacityNo Exact Capacity
For Container Depth18"
For Container TypeSmall Tanks
For Liquid TypeDiesel, Gasoline, Hydraulic Oil
Graduation MarksEmpty, Full
Increment Of VariationEmpty, Full, Half
Pipe Size1 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)76.2
Ship width (cm)6.99
HS code9026106000
Country of OriginUS

Product Variants

ProductModelTank DepthConnection SizeBushing MaterialFloat MaterialGasket MaterialCalibration Unit MaterialAssemblyRivet MaterialPrice
KRUEGER L-2-6 Level Gauge Tank 6 Inch 2 Inch Npt | AE4QLA 5MGD7 L-2-66"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€47.67
KRUEGER L-2-8 Level Gauge Tank 8 Inch 2 Inch Npt | AE4QLB 5MGD8 L-2-88"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€47.67
KRUEGER L-2-10 Level Gauge Tank 10 Inch 2 Inch Npt | AE4QLC 5MGD9 L-2-1010"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€47.67
KRUEGER L-2-12 Level Gauge Tank 12 Inch 2 Inch Npt | AE4QLD 5MGE0 L-2-1212"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€47.67
KRUEGER L-2-14 Level Gauge Tank 14 Inch 2 Inch Npt | AE4QLE 5MGE1 L-2-1414"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€50.51
KRUEGER L-2-16 Level Gauge Tank 16 Inch 2 Inch Npt | AE4QLF 5MGE2 L-2-1616"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€53.05
KRUEGER L-2-18 Level Gauge Tank 18 Inch 2 Inch Npt | AE4QLG 5MGE3 L-2-1818"2"AluminumHDPEDuro NitrileCellulose AcetateHDPEBrass€57.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER L-1.5-18 Level Gauge Tank 18 Inch 1.5 Inch Npt
€60.41 /unit