NIBCO 9003500CB | BU4QPC

NIBCO 9003500CB Reducing Coupling, 3-1/2 x 3 Inch Size, C End Style, Copper

Item: BU4QPC Model: 9003500CB
In Stock

Get it by Friday, Jun 13

€211.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling

Shipping Info:

Ship weight (kg) 0.6858
Ship height (cm)9.68
Ship length (cm)10.39
Ship width (cm)9.68
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9004840 | BU4NAV 90048409004840€1,090.56
NIBCO 9001750CB | BU4NBU 9001750CB9001750CB€11.09
NIBCO 9004340 | BU4PPM 90043409004340€812.51
NIBCO 9004330 | BU4PPQ 90043309004330€854.45
NIBCO 9004350 | BU4PPR 90043509004350€551.89
NIBCO 9001820 | BU4PPT 90018209001820€14.65
NIBCO 9004310 | BU4PPU 90043109004310€478.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9003500CB Reducing Coupling, 3-1/2 x 3 Inch Size, C End Style, Copper
€211.36 /unit