KRUEGER K-2-96 Leak Detection Gauge, 2 NPT, 96 Depth | AE3FCW 5CYU6

KRUEGER K-2-96 Leak Detection Gauge, 2 Inch NPT Opening, 96 Inch Depth

Item: AE3FCW Model: K-2-96Cross Ref: 5CYU6
In Stock

Get it by Friday, Jun 13

€93.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Gauge
AssemblyHDPE
Assembly Nut MaterialHDPE Plastic
Bushing MaterialAluminum
Calibration Unit MaterialPlastic
Connection Size2"
Connection TypeNPT
Float MaterialCork
Gasket MaterialDuro Nitrile
Rod MaterialAluminum
Tank Depth96"
TypeTank
Extension Length0"
FeaturesDesigned To Detect Leaks In Double Wall Containment Systems, Interstitial Spaces And Monitoring Pipes
Float Rod MaterialAluminum
For Container CapacityNo Exact Capacity
For Container Depth96"
For Container TypeNo Specific Style
For Liquid TypeDiesel, Gasoline, Hydraulic Oil
Pipe Size2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)95.25
Ship length (cm)7.37
Ship width (cm)6.35
HS code9026106000
Country of OriginUS

Product Variants

ProductModelConnection SizeFloat MaterialTank DepthMaterialBushing MaterialGasket MaterialCalibration Unit MaterialAssemblyPrice
KRUEGER K-2-72 Leak Detection Gauge, 2" NPT, 72" Depth | AE3FCX 5CYU7 K-2-722"Polypropylene72"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-48 Leak Detection Gauge, 2" NPT, 48" Depth | AE3FCY 5CYU8 K-2-482"Polypropylene48"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-36 Leak Detection Gauge, 2" NPT, 36" Depth | AE4QLV 5MGF5 K-2-362"Polypropylene36"-AluminumDuro NitrilePlasticHDPE€65.69
KRUEGER K-2-38 Leak Detection Gauge, 2" NPT, 38" Depth | AE4QLW 5MGF6 K-2-382"Polypropylene38"-AluminumDuro NitrilePlasticHDPE€65.69
KRUEGER K-2-44 Leak Detection Gauge, 2" NPT, 44" Depth | AE4QLX 5MGF7 K-2-442"Polypropylene44"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-64 Leak Detection Gauge, 2" NPT, 64" Depth | AE4QLY 5MGF8 K-2-642"Polypropylene64"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-108 Leak Detection Gauge, 2" NPT, 108" Depth | AE4QLZ 5MGF9 K-2-1082"Cork108"-AluminumDuro NitrilePlasticHDPE€108.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER K-2-96 Leak Detection Gauge, 2 Inch NPT Opening, 96 Inch Depth
€93.98 /unit