Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL LO-VOL GOAT Electrical Glove Protector Gray Size 7 PR | AF8BEM 24TM60

ANSELL LO-VOL GOAT Electrical Glove Protector Gray Size 7 PR

Item: AF8BEM Model: LO-VOL GOATCross Ref: 24TM60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorGray
Length10"
MaterialGoatskin
Size7
Brand And SeriesActivArmr Marigold
Cuff MaterialGoatskin
Cuff StyleShirred Slip On
Glove Hand StyleLeft and Right
Glove Length10"
Glove MaterialsGoatskin
Leather Glove StyleWork
Leather Palm ProcessGrain
Leather Protector ColorGray
StandardsASTM D120

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.91
Ship length (cm)25.4
Ship width (cm)30.48
HS code4203293010

Product Variants

ProductModelSizeColorMaterialPrice
ANSELL LO-VOL GOAT Electric Glove Protector Gray Size 9 PR | AB7ZFJ 24TM62 LO-VOL GOAT9GrayGoatskin€40.04
ANSELL LO-VOL GOAT Electric Glove Protector Gray Size 10 PR | AB7ZFK 24TM63 LO-VOL GOAT10GrayGoatskin€40.04
ANSELL LO-VOL GOAT Electric Glove Protector Gray Size 11 PR | AB7ZFL 24TM64 LO-VOL GOAT11GrayGoatskin€40.04
ANSELL LO-VOL GOAT Electrical Glove Protector Gray Size 8 PR | AF8BEN 24TM61 LO-VOL GOAT8GrayGoatskin€32.03
ANSELL LO-VOL GOAT Electrical Glove Protector Gray Size 12 PR | AF8BEP 24TM65 LO-VOL GOAT12GrayGoatskin€32.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL LO-VOL GOAT Electrical Glove Protector Gray Size 7 PR
€40.04 /unit