Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. CF314PF Concrete Groover Bronze 1/4 Inch Radius | AD4RTU 43Y487

KRAFT TOOL CO. CF314PF Concrete Groover Bronze 1/4 Inch Radius

Item: AD4RTU Model: CF314PFCross Ref: 43Y487
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Groover
Blade Length6"
Blade MaterialBronze
Blade Width4 1/2"
Groove Depth1"
Groove Width1/2"
Handle Dia.1 1/2"
Handle Length4 1/2"
Handle MaterialProform
Length6"
MaterialBronze
Radius1/4"
TypeDeep Bit
Width4 1/2"
Curve Radius1/4"
Product TypeGroover

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)11.43
Ship length (cm)19.81
Ship width (cm)11.68
HS code8205599000
Country of OriginUS

Product Details:

    • Characteristics: One-Piece Casting, Hand Polished

Product Variants

ProductModelGroove WidthGroove DepthRadiusTypeHandle Dia.Handle LengthHandle MaterialBlade MaterialPrice
KRAFT TOOL CO. CF304 Concrete Groover Bronze/wood 3/8 Radius | AD4RTN 43Y482 CF3047/8"3/4"3/8"Big Bit1.312"4.437"WoodBronze€65.54
KRAFT TOOL CO. CF304PF Concrete Groover Bronze 3/8 Inch Radius | AD4RTP 43Y483 CF304PF7/8"3/4"3/8"Big Bit1 1/2"4 1/2"ProformBronze€68.91
KRAFT TOOL CO. CF305 Concrete Groover Bronze/wood 1/4 Radius | AD4RTQ 43Y484 CF3053/8"3/4"1/4"Narrow Bit1.312"4.437"WoodBronze€65.65
KRAFT TOOL CO. CF305PF Concrete Groover Bronze 1/4 Inch Radius | AD4RTR 43Y485 CF305PF3/8"3/4"1/4"Narrow Bit1 1/2"4 1/2"ProformBronze€61.34
KRAFT TOOL CO. CF314 Concrete Groover Bronze/wood 1/4 Radius | AD4RTT 43Y486 CF3141/2"-------€71.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. CF314PF Concrete Groover Bronze 1/4 Inch Radius
€71.79 /unit