Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA8FJC8 Hose Crimp Fitting 1/2 Inch -8 2.71 Length | AH8RVJ 38YT27

EATON 1AA8FJC8 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, JIC x Crimp

Item: AH8RVJ Model: 1AA8FJC8Cross Ref: 38YT27
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1/2"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od1/2"
Construction StyleCrimp
Drop Dimension2.43
End Gender 1Female
End Size 13/4"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height3.49"
Hex Size 122/25"
Hose Cut-off Factor1.54"
Hose Dash Size-8
Inside Dia.0.37"
Item TypeFitting Assembly
Length3.57"
MaterialCarbon Steel
Thread SealantNo
Thread Size 13/4"-16
Torque44 lbs.-ft. to 48 lbs.-ft.
WarrantyHydraulics Warranty
Weight0.32 lbs.
Width1.22"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-8
For Hose I.d.1/2"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1453, SAE J1926, SAE J512, SAE J514, SAE J697
Thread Size3/4"-16
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)8.86
Ship length (cm)9.07
Ship width (cm)3.1
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelInside Dia.HeightMaterialAnglePrice
EATON 1AA4FJC4 Hose Crimp Fitting 1/4 Inch -4 1.84 Length | AH8RVF 38YT24 1AA4FJC40.15"2.59"Carbon Steel90 Degree€43.81
EATON 1AA5FJC4 Hose Crimp Fitting 1/4 Inch -5 1.92 Length | AH8RVG 38YT25 1AA5FJC40.17"2.61"Carbon Steel90 Degree€63.56
EATON 1AA8FJC6 Hose Crimp Fitting 3/8 Inch -8 2.54 Length | AH8RVH 38YT26 1AA8FJC60.26"3.41"Carbon Steel90 Degree€62.46
EATON 1AA10FJC8 Hose Crimp Fitting 1/2 Inch -10 2.78 Length | AH8RVK 38YT28 1AA10FJC80.38"2.57"Carbon Steel90 Degree€59.37
EATON 1AA10FJC10 Hose Crimp Fitting 5/8 Inch -10 2.7 Length | AH8RVL 38YT29 1AA10FJC100.46"3 3/4"Carbon Steel90 Degree€50.27
EATON 1AA12FJC12 Hose Crimp Fitting 3/4 Inch -12 3.36 Length | AH8RVM 38YT30 1AA12FJC120.58"5.09"Carbon Steel90 Degree€63.44
EATON 1AA16FJC16 Hose Crimp Fitting 1 Inch -16 3.56 Length | AH8RVN 38YT31 1AA16FJC160.81"6.15"Carbon Steel90 Degree€154.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA8FJC8 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, JIC x Crimp
€84.81 /unit