Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT DCLNL 4040S 25 Turning Tool Holder, 80 Deg Diamond, 40 mm Shank Width, Left Hand | CT9VQY

SANDVIK COROMANT DCLNL 4040S 25 Turning Tool Holder, 80 Deg Diamond, 40 mm Shank Width, Left Hand

Item: CT9VQY Model: DCLNL 4040S 25Cross Ref: 19P269
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Tool Holder
Cutting DirectionLeft Hand
Insert Angle80°
Insert ShapeDiamond
Rake-6°
Shank Height40 mm
Shank Width40 mm

Shipping Info:

Ship weight (kg) 3.1815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert ShapeCutting DirectionShank WidthOverall LengthShank HeightRakeInsert AnglePrice
SANDVIK COROMANT SVJBR 1616H 11 Turning Tool Holder, 35 Deg Diamond, 3 15/16 Inch Overall Length, 16 mm Shank Width | CT9VQP SVJBR 1616H 11DiamondRight Hand16 mm3.938"16 mm35°€167.60
SANDVIK COROMANT DVVNN 24 3D Turning Tool Holder, 35 Deg Diamond, 6 Inch Overall Length, 1.500 Inch Shank Width | CT9VQQ DVVNN 24 3DDiamondNeutral1 1/2"6"1 1/2"-13°35°€334.04
SANDVIK COROMANT DVVNN 3225P 16 Turning Tool Holder, 35 Deg Diamond, 6.693 Inch Overall Length, 25 mm Shank Width, Neutral | CT9VQR DVVNN 3225P 16DiamondNeutral25 mm6.693"32 mm-13°35°€203.43
SANDVIK COROMANT DDNNN 2525M 11 Turning Tool Holder, 55 Deg Diamond, 5.906 Inch Overall Length, Neutral, Negative | CT9VQT DDNNN 2525M 11DiamondNeutral-5.906"0.984"Negative55°-
RFQ
SANDVIK COROMANT PDJNR 2525M 11 Turning Tool Holder, 55 Deg Diamond, 5.906 Inch Overall Length, Right Hand, Negative | CT9VQU PDJNR 2525M 11DiamondRight Hand-5.906"0.984"Negative55°€154.44
SANDVIK COROMANT DCRNL 124BM1-2 Turning Tool Holder, 80 Deg Diamond, 0.750 Inch Shank Width, Left Hand, -6 Deg | CT9VQV DCRNL 124BM1-2DiamondLeft Hand3/4"-3/4"-6°80°€195.80
SANDVIK COROMANT DCLNL 1616H 12 Turning Tool Holder, 80 Deg Diamond, 16 mm Shank Width, Left Hand, -6 Deg | CT9VQW DCLNL 1616H 12DiamondLeft Hand16 mm-16 mm-6°80°€131.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT DCLNL 4040S 25 Turning Tool Holder, 80 Deg Diamond, 40 mm Shank Width, Left Hand
€295.53 /unit