Flat Shipping

Flat Shipping at €24.99 + VAT

KOYO B-2216 Needle Roller Bearing, B, 2216, 1 3/8 Inch Bore, 1 5/8 Inch Od, Full Complement, Open | CR7KWT

KOYO B-2216 Needle Roller Bearing, B, 2216, 1 3/8 Inch Bore, 1 5/8 Inch Od, Full Complement, Open

Item: CR7KWT Model: B-2216Cross Ref: 779K50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Roller Bearing
ApplicationAutomobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing DesignB
Bore Dia.1 3/8"
Closed EndNo
ClosureOpen
Dynamic Radial Load Capacity9030 lbf.
For Use With Grainger Item Number779KF1
For Use With Mfr. Model NumberIR-1816
Full ComplementYes
Housing Bore1.626"
Inch - MetricInch
Lubrication OpeningsNot Applicable
Max. Speed3200 RPM
Max. Temp.248°F
Min. Temp.-22°F
Needle Bearing TypeDrawn Cup Needle Roller Bearing
Number Of Rows1
Outside Dia.1 5/8"
Precision GroundNo
RelubricatableNo
RetainerNo
Ring MaterialAlloy Steel
Ring Material GradeSUJ 2
Roller MaterialAlloy Steel
Roller Material GradeSUJ 2
Rolling ElementNeedle Roller Bearing
Self AligningNo
Static Radial Load Capacity22900 lbf.
Thrust BearingNo
Width1"
Bearing Industry Number2216
Bore Diameter1 3/8"
Compatible Ring Grainger Part Number779KF1
Compatible Ring Manufacturer Part NumberIR-1816
Lubricant MaterialOil
Maximum Speed3200 RPM
Maximum Temperature248°F
Minimum Temperature-22°F
Outside Diameter1 5/8"
Overall Width1"
StandardsANSI/ABMA 18.2, ASTM F2162

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)2.54
Ship length (cm)4.14
Ship width (cm)4.14
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.ClosureCage MaterialRing Material GradeLubrication OpeningsNumber Of RowsMax. Temp.Price
KOYO IR-242816 Inner Ring, 1 1/2 Inch Bore, 1.75 Inch OD, 1 Inch Overall Width, Alloy Steel, IR-242816 | CR7KVD IR-2428161 1/2"1 3/4"--Grade SU2---€45.68
KOYO IR-2020 Inner Ring, 1 1/4 Inch Bore, 1.5 Inch OD, 1.265 Inch Overall Width, Alloy Steel, IR-2020 | CR7KVE IR-20201 1/4"1 1/2"--Grade SU2---€62.23
KOYO IR-1816 Inner Ring, 1 1/8 Inch Bore, 1.375 Inch OD, 1.015 Inch Overall Width, Alloy Steel, IR-1816 | CR7KVF IR-18161 1/8"1 3/8"--Grade SU2---€99.64
KOYO IR-1916 Inner Ring, 1 3/16 Inch Bore, 1.5 Inch OD, 1.015 Inch Overall Width, Alloy Steel, IR-1916 | CR7KVG IR-19161.188"1 1/2"--Grade SU2---€61.46
KOYO IR-283624 Inner Ring, 1 3/4 Inch Bore, 2.25 Inch OD, 1.5 Inch Overall Width, Alloy Steel, IR-283624 | CR7KVH IR-2836241 3/4"2 1/4"--Grade SU2---€56.09
KOYO IR-162016 Inner Ring, 1 Inch Bore, 1.25 Inch OD, 1 Inch Overall Width, Alloy Steel, IR-162016 | CR7KVJ IR-1620161"1 1/4"--Grade SU2---€32.28
KOYO IR-1616 Inner Ring, 1 Inch Bore, 1.25 Inch OD, 1.015 Inch Overall Width, Alloy Steel, IR-1616 | CR7KVK IR-16161"1 1/4"--Grade SU2---€52.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOYO B-2216 Needle Roller Bearing, B, 2216, 1 3/8 Inch Bore, 1 5/8 Inch Od, Full Complement, Open
€26.33 /unit