Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 71 22 200 T BKA Bolt Cutters, Steel | CR7JUC

KNIPEX 71 22 200 T BKA Bolt Cutters, Steel

Item: CR7JUC Model: 71 22 200 T BKACross Ref: 54JD69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Cutter
Adjustment TypeButton
Blade FinishUnfinished
Cutting ActionCenter Cut
Features60 % Less Effort Required Compared To Conventional High-Leverage Diagonal Cutters, Cutting Force Over 30 Times Higher Than The Hand Force Applied
For Maximum Diameter Hard Steel0.188"
For Maximum Diameter Medium Steel0.188"
For Maximum Diameter Soft Steel1/4"
Grip MaterialPlastic
Handle ColorBlue, Red
Handle MaterialSteel
InsulatedNo
Jaw MaterialChrome Vanadium Steel
Material ApplicationCutting Cotter Pins, Bolts, Rivets And Nails, Cutting Wire Fencing
Overall Length8"
TypeMiniature Bolt And Chain Cutters
Bolt Cutter TypeMiniature Bolt And Chain Cutters
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthFor Maximum Diameter Soft SteelFor Maximum Diameter Medium SteelFor Maximum Diameter Hard SteelHandle ColorInsulatedAdjustment TypeGrip MaterialPrice
KNIPEX 71 72 460 Bolt Cutter Center Cutter 18-1/4 In | AA2MUR 10U117 71 72 46018 1/8"-------€173.01
KNIPEX 71 72 610 Bolt Cutter Center Cutter 24 In | AA2MUT 10U118 71 72 61024"3/8"3/8"1/4"-YesScrew-€209.44
KNIPEX 71 72 760 Bolt Cutter Center Cutter 30 In | AA2MUU 10U119 71 72 76030"-------€290.73
KNIPEX 71 72 910 Bolt Cutter Center Cutter 35-3/4 In | AA2MUV 10U120 71 72 91035 3/4"-------€363.03
KNIPEX 71 31 250 SBA Bolt Cutter, Steel | CR7JTW 71 31 250 SBA9 3/4"3/16"3/16"3/16"RedYesButtonPlastic€135.28
KNIPEX 71 31 160 Bolt Cutter, Steel | CR7JTX 71 31 1606 1/4"3/16"3/16"1/8"Red--Plastic€84.71
KNIPEX 71 01 160 Bolt Cutter, Steel | CR7JTY 71 01 1606 1/4"3/16"3/16"1/8"Red--Plastic€88.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 71 22 200 T BKA Bolt Cutters, Steel
€130.44 /unit