Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KNIPEX 71 72 460 Bolt Cutter Center Cutter 18-1/4 In | AA2MUR 10U117

KNIPEX 71 72 460 Bolt Cutter Center Cutter 18-1/4 In

Item: AA2MUR Model: 71 72 460Cross Ref: 10U117
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Cutter
Cutting ActionCenter Cut
Jaw MaterialCVR
Overall Length18 1/8"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)4.06
Ship length (cm)46.48
Ship width (cm)14.22
HS code8203406000
Country of OriginDE

Product Variants

ProductModelOverall LengthFor Maximum Diameter Soft SteelFor Maximum Diameter Medium SteelFor Maximum Diameter Hard SteelHandle ColorInsulatedAdjustment TypeGrip MaterialPrice
KNIPEX 71 72 610 Bolt Cutter Center Cutter 24 In | AA2MUT 10U118 71 72 61024"3/8"3/8"1/4"-YesScrew-€209.44
KNIPEX 71 72 760 Bolt Cutter Center Cutter 30 In | AA2MUU 10U119 71 72 76030"-------€290.73
KNIPEX 71 72 910 Bolt Cutter Center Cutter 35-3/4 In | AA2MUV 10U120 71 72 91035 3/4"-------€363.03
KNIPEX 71 31 250 SBA Bolt Cutter, Steel | CR7JTW 71 31 250 SBA9 3/4"3/16"3/16"3/16"RedYesButtonPlastic€135.28
KNIPEX 71 31 160 Bolt Cutter, Steel | CR7JTX 71 31 1606 1/4"3/16"3/16"1/8"Red--Plastic€84.71
KNIPEX 71 01 160 Bolt Cutter, Steel | CR7JTY 71 01 1606 1/4"3/16"3/16"1/8"Red--Plastic€88.21
KNIPEX 71 01 250 SBA Bolt Cutter, Steel | CR7JTZ 71 01 250 SBA9 3/4"3/16"3/16"3/16"RedYesButtonPlastic€119.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 71 72 460 Bolt Cutter Center Cutter 18-1/4 In
€207.04 /unit