Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 19 01 130 Round Nose Jewelers Plier, 1 1/16 Inch Max Jaw Opening, 5 1/8 Inch Length | CR7JVV

KNIPEX 19 01 130 Round Nose Jewelers Plier, 1 1/16 Inch Max Jaw Opening, 5 1/8 Inch Length

Item: CR7JVV Model: 19 01 130Cross Ref: 38UT31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Additional Tool FunctionsWire Cutter
Esd SafeNo
FeaturesFine Pointed Tips
Grip MaterialPlastic
Grip TypeStandard Cushion
Gripping SurfaceSmooth
Handle ColorRed
Handle TypeDipped
Includes Wire CutterYes
InsulatedNo
Insulated / UninsulatedUninsulated
Jaw Bend
Jaw Length1 1/4"
Jaw Opening TypeManual
Jaw TextureSmooth
Jaw Thickness1/2"
Joint TypeSolid
Max. Jaw Opening1 1/16" , 1.062"
No. Of Pieces1
Non SparkingNo
Non-sparkingNo
Nose ShapeRound
Overall Length5 1/8"
Plier MaterialSteel
Plier Product GroupPliers
Side CutterYes
Spring ReturnNo
Tether CapableNo
Tip Dia.0.047"
Tip Width0.078" , 5/64"
Wire CrimperNo
Wire StripperNo
ApplicationBending Wire Loops, Cutting And Bending Work, Electronics, Fine Wire And Working With Jewelery
Esd-safeNo
FinishAtramentized (Phosphate Coat)
Grip StyleStandard Cushion
Handle StyleDipped
Includes Wire StripperNo
Jaw Width3/8"
Maximum Jaw Opening1 1/16"
Plier TypeRound Nose Pliers
Series19 Series
Steel TypeChrome Vanadium Electrical Steel
Tether ReadyNo
Tip Diameter0.047"
Weight0.161 lbs.

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthTip Dia.Price
KNIPEX 35 42 115 Bent Round Nose Plier, 1/2 Inch | CR7JVM 35 42 1154 1/2"-€72.15
KNIPEX 25 21 160 Bent Round Nose Plier, 6 1/4 Inch Length, 2 Inch Length, 1/8 Inch Tip Width | CR7JVN 25 21 1606 1/4"-€56.80
KNIPEX 35 42 115 ESD Bent Round Nose Plier, ESD-Safe, 1/2 Inch | CR7JVP 35 42 115 ESD4 1/2"-€79.70
KNIPEX 33 01 160 Duckbill Plier, 2 Inch | CR7JVR 33 01 1606 1/4"-€70.30
KNIPEX 20 02 140 Duckbill Plier, 5 1/2 Inch Overall Lg, 1 1/8 Inch Jaw Lg, 3/8 Inch Tip Width | CR7JVT 20 02 1405 1/2"-€49.94
KNIPEX 20 02 160 Duckbill Plier, 6 1/4 Inch Overall Lg, 1 1/4 Inch Jaw Lg, 3/8 Inch Tip Width, 6 - 8 In | CR7JVU 20 02 1606 1/4"-€45.09
KNIPEX 22 05 160 Round Nose Plier, 1 3/16 Inch Max Jaw Opening, 6 1/4 Inch Length, 1 1/4 Inch Jaw Length | CR7JVW 22 05 1606 1/4"3 mm€48.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 19 01 130 Round Nose Jewelers Plier, 1 1/16 Inch Max Jaw Opening, 5 1/8 Inch Length
€69.23 /unit