Flat Shipping

Flat Shipping at €24.99 + VAT

KMC COL0609AL Clamp Cushioned Epdm Diameter 3/8 Inch - Pack Of 50 | AF2EAL 6RND7

KMC CONTROLS COL0609AL Clamp, Cushioned Cable, Plain, 9/32 In Mounting Hole Dia., 3/8 Ining Dia., 50 Pk

Item: AF2EAL Model: COL0609ALCross Ref: 6RND7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width1/2"
Clamping Dia.3/8"
Coating MaterialEPDM
ColorBlack
Cushion MaterialEPDM
Cushion TypeRubber EPDM
FinishPlain
MaterialAluminum
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Temp. Range-65°F to +250°F
Thickness0.032"
TypeCushioned Cable Clamp
Clamp MaterialAluminum
Clamp TypeClamp
For Maximum Outside Diameter3/8"
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)17.78
HS code7616995090
Country of OriginUS

Product Variants

ProductModelTypeMaterialClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTemp. RangePkg. Qty.Price
KMC COL0409SS Clamp Cushioned Epdm Diameter 1/4 Inch - Pack Of 25 | AC3MNF 2UTF1 COL0409SSCushioned Cable ClampStainless Steel1/4"0.032"9/32"1/2"Black-25€33.91
KMC COL0609SS Clamp Cushioned Epdm Diameter 3/8 Inch - Pack Of 25 | AC3MNG 2UTF2 COL0609SSCushioned Cable ClampStainless Steel3/8"0.032"9/32"1/2"Black-25€35.43
KMC COL0809SS Clamp Cushioned Epdm Diameter 1/2 Inch - Pack Of 25 | AC3MNH 2UTF3 COL0809SSCushioned Cable ClampStainless Steel1/2"0.032"9/32"1/2"Black-25€38.98
KMC COL1009SS Clamp Cushioned Epdm Diameter 5/8 Inch - Pack Of 25 | AC3MNJ 2UTF4 COL1009SSCushioned Cable ClampStainless Steel5/8"0.032"9/32"1/2"Black-25€45.73
KMC COL1209SS Clamp Cushioned Epdm Diameter 3/4 Inch - Pack Of 25 | AC3MNK 2UTF5 COL1209SSCushioned Cable ClampStainless Steel3/4"0.032"9/32"1/2"Black-25€44.76
KMC COL1409SS Clamp Cushioned Epdm Diameter 7/8 Inch - Pack Of 25 | AC3MNL 2UTF6 COL1409SSCushioned Cable ClampStainless Steel7/8"0.032"9/32"1/2"Black-25€54.58
KMC COL1609SS Clamp Cushioned Epdm Diameter 1 Inch - Pack Of 25 | AC3MNM 2UTF7 COL1609SSCushioned Cable ClampStainless Steel1"0.032"9/32"1/2"Black-25€58.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COL0609AL Clamp, Cushioned Cable, Plain, 9/32 In Mounting Hole Dia., 3/8 Ining Dia., 50 Pk
€55.57 /pack