LITTLE GIANT PUMPS 95301535 Submersible Pump, 0.5 Hp | BT3TQU 15SV05P4-3W230

LITTLE GIANT PUMPS 95301535 15SV05P4-3W230 Submersible Pump, 0.5 Hp

Item: BT3TQU Model: 95301535Cross Ref: 15SV05P4-3W230
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Duty CycleContinuous
Flow Rate15 GPM
Housing MaterialStainless Steel
Hp1/2 hp
Max. Fluid Temp.120°F
Nameplate Voltage230V AC
No. Of Stages4
No. Of Wires3
Outlet Size1 1/4"
Outlet TypeNPT
Pump Size4"
Pump TypeSubmersible Pump
SeriesV Series

Product Variants

ProductModelHpNameplate VoltageMax. HeadFlow RateNo. Of StagesNo. Of WiresAmpsDuty CyclePrice
LITTLE GIANT PUMPS 95300505 Submersible Pump, 0.5 Hp | BQ4EAG 5SV05P4-2W115 953005051/2 hp115V AC-5 GPM82-Continuous-
RFQ
LITTLE GIANT PUMPS 95300515 Submersible Pump, 0.75 Hp | BQ4EAH 5SV07P4-2W230 953005153/4 hp230V AC-5 GPM122-Continuous-
RFQ
LITTLE GIANT PUMPS 95300525 Submersible Pump, 1.5 Hp | BQ4EAJ 5SV15P4-2W230 953005251 1/2 hp230V AC-5 GPM212-Continuous-
RFQ
LITTLE GIANT PUMPS 95300510 Submersible Pump, 0.5 Hp | BQ4EAK 5SV05P4-2W230 953005101/2 hp230V AC-5 GPM82-Continuous-
RFQ
LITTLE GIANT PUMPS 95300520 Submersible Pump, 1 Hp | BQ4EAL 5SV1P4-2W230 953005201 hp230V AC-5 GPM152-Continuous-
RFQ
LITTLE GIANT PUMPS 95300530 Submersible Pump, 0.5 Hp | BQ4EAM 5SV05P4-3W115 953005301/2 hp115V AC-5 GPM83-Continuous-
RFQ
LITTLE GIANT PUMPS 95300545 Submersible Pump, 1 Hp | BQ4EAP 5SV1P4-3W230 953005451 hp230V AC-5 GPM153-Continuous-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95301535 15SV05P4-3W230 Submersible Pump, 0.5 Hp