KMC CFV0909Z1 Cushioned Cable Clamp, 1/2 Inch Cable Clamping Dia., Flared Edge Type | CG8WTH 481Y06

KMC CONTROLS CFV0909Z1 Cable Clamp, Cushioned With Flared Edge, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 1/2 In Clamping Dia.

Item: CG8WTH Model: CFV0909Z1Cross Ref: 481Y06
Limited Availability
€21.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1/2"
Clamping Dia.1/2"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.2813"
Temp. Range-30°F to +180°F
Thickness0.025"
TypeCushioned With Flared Edge
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeEdge Clamp
Cushion MaterialVinyl Plastisol
For Maximum Outside Diameter1/2"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter9/32"
StandardsASTM A653/A653M
Width1/2"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CFV0909Z1 Cable Clamp, Cushioned With Flared Edge, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 1/2 In Clamping Dia.
€21.19 /unit