Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM50TSER25050M Collet Chuck, Km50 Taper Size, 50 mm Projection, Er25 Collet Series | CR7GER

KM SYSTEMS KM50TSER25050M Collet Chuck, Km50 Taper Size, 50 mm Projection

Item: CR7GER Model: KM50TSER25050MCross Ref: 302UM0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€585.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Ansi CodeKM50TSER25050M
Coolant FedCoolant Through
Cutting DirectionNeutral
Dimension TypeMetric
FeaturesGrip (2:1 Advantage)
Nose Dia.42 mm
Overall Length81.95 mm
Projection50 mm
Shank Dia.50 mm
Taper SizeKM50
Compatible Collet SeriesSeries ER25
StandardsDIN 6499, DIN 69893 FORM A, ISO 26622

Shipping Info:

Ship weight (kg) 0.4882
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelTaper SizeProjectionNut Dia.Nose Dia.Coolant FedOverall LengthDimension TypeShank Dia.Price
KM SYSTEMS KM32TSER32051M Collet Chuck, Cylindrical Shank, Km32Ts Taper Size, Drilling | CR7GDW KM32TSER32051MKM32TS4"50 mm50 mmCoolant Through70.95 mmMetric1.45"€429.51
KM SYSTEMS KM32TSER25045M Collet Chuck, Cylindrical Shank, Km32Ts Taper Size, Drilling | CR7GDX KM32TSER25045MKM32TS8"42 mm42 mmCoolant Through64.95 mmMetric3"€429.51
KM SYSTEMS KM63XMZER16120Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size | CR7GDY KM63XMZER16120YKM63XMZ2.21"32 mm28 mmCoolant Through160 mmMetric2 3/4"€647.35
KM SYSTEMS KM63XMZER25120Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round | CR7GDZ KM63XMZER25120YKM63XMZ4"42 mm42 mmCoolant Through160 mmMetric2 1/5"€647.35
KM SYSTEMS KM63XMZER4090Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round | CR7GEA KM63XMZER4090YKM63XMZ6"63 mm63 mmCoolant Through130 mmMetric2 1/5"€647.35
KM SYSTEMS KM2016ER11020 Collet Chuck, Km16 Taper Size, 20 mm Projection, Er11 Collet Series | CR7GEB KM2016ER11020KM1620 mm-16 mmNon Coolant Through34.29 mmMetric20 mm€382.85
KM SYSTEMS KM2016ER20035 Collet Chuck, Km16 Taper Size, 35 mm Projection, Er20 Collet Series | CR7GEC KM2016ER20035KM1635 mm-28 mmNon Coolant Through49.29 mmMetric20 mm€382.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM50TSER25050M Collet Chuck, Km50 Taper Size, 50 mm Projection
€585.94 /unit